Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 57787701 Stranded Tinned Copper Plenum Rated Thermostat Cable 24/2 1000-ft Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 57787701 Stranded Tinned Copper Plenum Rated Thermostat Cable 24/2 1000-ft Orange

SKU: 127262
Southwire 24/2 Plenum rated thermostat cable in orange, has LS-PVC jacket for added flexibility. This 1000-ft tinned copper cable has a voltage rating of 300-Volts.
  • 7-Stranded cable
  • Resistance of 27.7-Ohm
  • 1000-ft Long

Overview

Southwire 24/2 Plenum rated thermostat cable in orange, has LS-PVC jacket for added flexibility. This 1000-ft tinned copper cable has a voltage rating of 300-Volts.

Specifications

NEMA Configuration
No
Degree of Protection
No
Plug Type
No
UNSPSC
26121539
Voltage Rating
300 Volt
Energy Star Flag
No
Temperature Rating
75 deg C
GTIN
00032886884986
Country Of Origin
United States of America
Wire Gauge Size
24 AWG
Made In America
Yes
RoHS Flag
Yes
Type
Plenum Rated
Brand Name
Southwire
Strands
7
Conductor Material
Tinned Copper
Manufacturer Part Number
57787701
Manufacturer Name
Southwire
UPC
03288688498
Color
Orange
Packing Type
No
Stranded/Solid
Stranded
Length
1000
Number of Conductors
2
Item Name
Thermostat Cable
Outside Diameter
0.134
Jacket Material
Low Smoke PVC
Insulation Material
Foam Fluoropolymer
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.