Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 57573202 Stranded Bare Copper Shielded Overall Shield Riser Rated Multi-Conductor Cable 18/8 1000-ft Reel Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 57573202 Stranded Bare Copper Shielded Overall Shield Riser Rated Multi-Conductor Cable 18/8 1000-ft Reel Gray

SKU: 122013
Southwire Riser rated multi-conductor cable has eight stranded conductors of size 18-AWG. Bare copper conductors ensure optimal signal conductivity. This 0.251-Inch OD cable features gray colored PVC that jacket withstands daily wear and tear. PVC insulation resists electrical leakage and offers protection against environmental threats. Cable has voltage rating of 300-Volts. It has resistance of 6.92-Ohm. Cable has operating temperature rating of 60 deg C. It is ideal for burglar alarm, public address systems, intercoms, telephone stations and speakers. This 1000-ft cable comes in a reel. Cable is UL listed, CMR/CL3R certified and meets NEC standards.
  • Has bare copper conductors
  • For Burglar alarm, public address systems, intercoms, telephone stations, speakers, instrumentation & control and sunlight resistant
  • Voltage rating of 300-Volts

Overview

Southwire Riser rated multi-conductor cable has eight stranded conductors of size 18-AWG. Bare copper conductors ensure optimal signal conductivity. This 0.251-Inch OD cable features gray colored PVC that jacket withstands daily wear and tear. PVC insulation resists electrical leakage and offers protection against environmental threats. Cable has voltage rating of 300-Volts. It has resistance of 6.92-Ohm. Cable has operating temperature rating of 60 deg C. It is ideal for burglar alarm, public address systems, intercoms, telephone stations and speakers. This 1000-ft cable comes in a reel. Cable is UL listed, CMR/CL3R certified and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Temperature Rating
60 deg C
Type
Riser Rated
Packing Type
Reel
Stranded/Solid
Stranded
Shield Type
Shielded
Resistance
6.92 Ohm
Voltage Rating
300 Volt
Color
Gray Jacket
Wire Gauge Size
18 AWG
Standards
UL Listed, NEC Certified, CMR/CL3R
UNSPSC
26121616
Number of Conductors
8
Energy Star Flag
No
Weight
60 lb
sku
122013
Outside Diameter
0.251
Strands
7
Manufacturer Name
Southwire
Manufacturer Part Number
57573202
Length
1000
Brand Name
Southwire
Jacket Material
PVC
Item Name
Multi-Conductor Cable
Insulation Material
PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
Hazardous Materials Code
N
Eclipse Keywords Numeric
57573202

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.