Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 57571902 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 14/2 1000-ft Reel White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 57571902 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 14/2 1000-ft Reel White

SKU: 127259
Southwire 14/2 Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.216-Inch OD cable features white colored that jacket withstands daily wear and tear. Cable has operating temperature range of 75 deg C. Cable is ideal for burglar alarm, public address systems, intercoms, telephone stations and speakers. This 1000-ft bare copper cable comes in a reel. Cable is CL3P/FPLP certified.
  • 19-Stranded cable
  • Conductor has bare copper construction
  • For Burglar alarm, public address systems, intercoms, telephone stations, speakers, instrumentation, control and other low-voltage circuits
  • Voltage rating of 300-Volts

Overview

Southwire 14/2 Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.216-Inch OD cable features white colored that jacket withstands daily wear and tear. Cable has operating temperature range of 75 deg C. Cable is ideal for burglar alarm, public address systems, intercoms, telephone stations and speakers. This 1000-ft bare copper cable comes in a reel. Cable is CL3P/FPLP certified.

Specifications

Strands
19
Stranded/Solid
Stranded
Temperature Rating
75 deg C
Shield Type
Shielded
Packing Type
Reel
Outside Diameter
0.216
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
14 AWG
Standards
CL3P/FPLP
GTIN
00032886882722
UNSPSC
26121616
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Bare Copper
Length
1000
Manufacturer Part Number
57571902
Manufacturer Name
Southwire
UPC
03288688272
Color
White Jacket
Weight
40 lb/kft
Brand Name
Southwire
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
No
Insulation Material
No
Insulation Color
No
Category Level One Search
Wire
Category Level Three Search
Multi-Conductor Cables
Category Level Two Search
Voice, Data & Video Cable
Leaf Node Search
Multi-Conductor Cables
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.