Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 57571702 Stranded Bare Copper Shielded Overall Foil Aluminum/Mylar Plenum Rated Multi-Conductor Cable 16/2 1000-ft Reel White Natural

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 57571702 Stranded Bare Copper Shielded Overall Foil Aluminum/Mylar Plenum Rated Multi-Conductor Cable 16/2 1000-ft Reel White Natural

SKU: 410365
Southwire 16/2 Plenum rated multi-conductor cable has outer diameter of 0.196-Inch. The bare copper cable features natural colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/Mylar overall foil shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Cable has voltage rating of 300-Volts. It has operating temperature range of 75 deg C. Cable is ideal for security, sound/audio, speaker, intercom, remote control and alarm/access control circuits. This 1000-ft cable comes in a reel. Cable is CMP/CL3P certified.
  • 19-Stranded cable
  • Conductor has bare copper construction
  • For security, sound/audio, speaker cable, public address, Intercom, sound reinforcement and remote control
  • Voltage rating of 300-Volts

Overview

Southwire 16/2 Plenum rated multi-conductor cable has outer diameter of 0.196-Inch. The bare copper cable features natural colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/Mylar overall foil shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Cable has voltage rating of 300-Volts. It has operating temperature range of 75 deg C. Cable is ideal for security, sound/audio, speaker, intercom, remote control and alarm/access control circuits. This 1000-ft cable comes in a reel. Cable is CMP/CL3P certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
75 deg C
Type
Plenum Rated
Packing Type
Reel
Stranded/Solid
Stranded
Shield Type
Shielded
Shield Material
Foil Aluminum/Mylar
Made In America
Yes
Voltage Rating
300 Volt
Color
White, Natural Jacket
Wire Gauge Size
16 AWG
Standards
CMP/CL3P Rated
GTIN
00032886882708
UNSPSC
26121616
RoHS Flag
Yes
Number of Conductors
2
Country Of Origin
United States of America
Energy Star Flag
No
sku
410365
Outside Diameter
0.196
Strands
19
UPC
03288688270
Manufacturer Name
Southwire
Manufacturer Part Number
57571702
Length
1000
Brand Name
Southwire
Jacket Material
Low Smoke PVC
Item Name
Multi-Conductor Cable
Insulation Material
Low Smoke PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.