Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 55499003 Soft-Drawn Copper Conductor Aluminum Armored Neutral Per Phase MC Cable With Grounding 12/3 1000-ft Reel Black/Red/Blue White-Black/White-Red/White-Blue Green (Ground) Armorlite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 55499003 Soft-Drawn Copper Conductor Aluminum Armored Neutral Per Phase MC Cable With Grounding 12/3 1000-ft Reel Black/Red/Blue White-Black/White-Red/White-Blue Green (Ground) Armorlite®

SKU: 117930
Southwire Armorlite® Neutral per phase MC cable with grounding, has three 12-AWG solid soft-drawn copper conductors. It has armor aluminum armor to offer mechanical protection. This 0.574-Inch OD cable features THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has black/red/blue color-coded phase, white-black/white-red/white-blue color-coded neutral and green ground color-coded conductors for easy user identification. This 1000-ft cable comes in reel. It is suitable for applications affected by harmonics generated from non-linear switching loads, such as computers, variable frequency drives, electrical test equipment and office equipment. Cable is UL listed, REACH/RoHS compliant and meets NEC/FT4/IEEE standards.
  • Lightweight aluminum interlocked armor
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • A dedicated neutral conductor for each phase conductor
  • Reduces installation costs up to 50% over pipe and wire

Overview

Southwire Armorlite® Neutral per phase MC cable with grounding, has three 12-AWG solid soft-drawn copper conductors. It has armor aluminum armor to offer mechanical protection. This 0.574-Inch OD cable features THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has black/red/blue color-coded phase, white-black/white-red/white-blue color-coded neutral and green ground color-coded conductors for easy user identification. This 1000-ft cable comes in reel. It is suitable for applications affected by harmonics generated from non-linear switching loads, such as computers, variable frequency drives, electrical test equipment and office equipment. Cable is UL listed, REACH/RoHS compliant and meets NEC/FT4/IEEE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
03288607117
Voltage Rating
600 Volt, 120 - 208 Volt
Type
Neutral Per Phase
Color
Black/Red/Blue, White-Black/White-Red/White-Blue, Green (Ground)
Wire Gauge Size
12 AWG
Sub Brand
Armorlite®
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A59544 (Formerly J-C-30B), NFPA 70 (National Electrical Code), Article 330, UL Test and FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable, Tray Flame Test, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant
GTIN
00032886071171
UNSPSC
26121613
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Stranded/Solid
Solid
Brand Name
Southwire
sku
117930
Armor Material
Aluminum
Manufacturer Name
Southwire
Manufacturer Part Number
55499003
Conductor Material
Soft Drawn Copper
Insulation Material
THHN/THWN
Item Name
MC Cable With Grounding
Jacket Material
No
Length
1000
Number of Conductors
3
Outside Diameter
0.574
Packing Type
Reel
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.