Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 55454903 Solid Copper TFN MC/FPLP Plenum Rated Fire Alarm And Control Cable 18/2 1000-ft Red Alert®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 55454903 Solid Copper TFN MC/FPLP Plenum Rated Fire Alarm And Control Cable 18/2 1000-ft Red Alert®

SKU: 118651
Southwire Red Alert® 18/2 Type TFN MC/FPLP fire alarm and control cable in green color, features PVC insulation that protects against electrical threats. This 0.47-Inch OD cable has voltage rating of 300-Volts for FPLP and 600-Volts for MC. It withstands temperature of 90 deg C. This 1000-ft copper cable is perfect for power, lighting, control and signal circuits. Fire alarm and control cable is UL listed.
  • Solid fire alarm and control cable
  • Red lightweight aluminum interlocked armor
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Supports installation in cable tray and approved raceways

Overview

Southwire Red Alert® 18/2 Type TFN MC/FPLP fire alarm and control cable in green color, features PVC insulation that protects against electrical threats. This 0.47-Inch OD cable has voltage rating of 300-Volts for FPLP and 600-Volts for MC. It withstands temperature of 90 deg C. This 1000-ft copper cable is perfect for power, lighting, control and signal circuits. Fire alarm and control cable is UL listed.

Specifications

Temperature Rating
90 deg C, 75 deg C Dry
Type
TFN, MC/FPLP, Plenum Rated
Packing Type
No
Sub Brand
Red Alert®
Stranded/Solid
Solid
Shield Type
No
Made In America
Yes
Voltage Rating
300 Volt (FPLP), 600 Volt (MC)
Wire Gauge Size
18 AWG
Standards
UL 83, UL 1063, UL 1569, UL 1424, NFPA 262-2002 Standard Method of Test for Flame and Smoke of Wire and Cables for Use in Air-Handling Spaces, Federal Specification: A-A59544 (Formerly J-C-30B), IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, National Electrical Code, Approved for the State of Rhode Island Fire Systems, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, NFPA 70 (NEC
GTIN
00032886069543
UNSPSC
26121600
RoHS Flag
Yes
Number of Conductors
2
Country Of Origin
United States of America
Energy Star Flag
No
Outside Diameter
0.47
UPC
03288606954
Manufacturer Name
Southwire
Manufacturer Part Number
55454903
Length
1000
Brand Name
Southwire
Jacket Material
No
Item Name
Fire Alarm And Control Cable
Insulation Material
PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Copper
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.