Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 55107102 Gray Liquidtight Extra Flexible Conduit 1-1/2-Inch x 50-ft Titan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 55107102 Gray Liquidtight Extra Flexible Conduit 1-1/2-Inch x 50-ft Titan®

SKU: 109374
Southwire Titan® Extra-flexible liquid-tight conduit in gray color, has trade size of 1-1/2-inches. This 50-ft conduit with PVC jacket, has steel construction and galvanized finish for longer service life. It has smooth metal interior to make wire pulling easier. Conduit with bend radius of 9-inches, has outside diameter of 1.8651 - 1.99-Inch and inside diameter of 1.575 - 1.6-Inch. It is resistant to weather, heat, oil and chemical breakdown. It withstands temperature rating of -10 to 60 deg C. Liquid-tight conduit is suitable for use in industrial and commercial applications such as conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment.
  • Requires standard liquid-tight fittings
  • Seals out abrasives, alcohol, coolants, corrosive fumes and gases, dirt, grease, mineral acids, non-concentrated fixed alkaline, petroleum oils, salt air spray, water and weather
  • Comes in gray color

Overview

Southwire Titan® Extra-flexible liquid-tight conduit in gray color, has trade size of 1-1/2-inches. This 50-ft conduit with PVC jacket, has steel construction and galvanized finish for longer service life. It has smooth metal interior to make wire pulling easier. Conduit with bend radius of 9-inches, has outside diameter of 1.8651 - 1.99-Inch and inside diameter of 1.575 - 1.6-Inch. It is resistant to weather, heat, oil and chemical breakdown. It withstands temperature rating of -10 to 60 deg C. Liquid-tight conduit is suitable for use in industrial and commercial applications such as conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Energy Star Flag
No
Made In America
Yes
Manufacturer Part Number
55107102
Manufacturer Name
Southwire
UPC
03288604308
Country Of Origin
United States of America
UNSPSC
39131706
RoHS Flag
No
Sub Brand
Titan®
Bend Radius
9 Inch
Brand Name
Southwire
Degree of Protection
No
Finish
Galvanized
Inside Diameter
1.575
Item Name
Liquidtight Extra Flexible Conduit
Length
50
Material
Steel with PVC Jacket
Outside Diameter
1.99
Schedule
No
Packing Type
No
Temperature Rating
-10 to 60 deg C
GTIN
00032886043086
Color
Gray
Trade Size
1-1/2 Inch

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.