Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 40020S GFCI Receptacle Tester

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 40020S GFCI Receptacle Tester

SKU: 227935
Southwire GFCI Receptacle tester is suitable to identify wiring errors in standard 3-Wire receptacles. It is suitable for use on 120-Volt AC outlets. It measures 1.73-Inch x 0.95-Inch x 3.43-Inch. GFCI Receptacle tester is UL listed.
  • Identifies wiring errors in standard 3-Wire receptacles
  • Suitable for 120-Volt AC outlets
  • GFCI Test (40020S only) verifies operation of GFCI protected outlets

Overview

Southwire GFCI Receptacle tester is suitable to identify wiring errors in standard 3-Wire receptacles. It is suitable for use on 120-Volt AC outlets. It measures 1.73-Inch x 0.95-Inch x 3.43-Inch. GFCI Receptacle tester is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Legend Color
No
Standards
UL Listed
Energy Star Flag
No
Dimensions
1.73 Inch Width x 0.95 Inch Depth x 3.43 Inch Height
Degree of Protection
No
Country Of Origin
Switzerland
UNSPSC
41113642
Brand Name
Southwire
UPC
03288691003
sku
227935
RoHS Flag
No
Manufacturer Part Number
40020S
Manufacturer Name
Southwire
Item Name
GFCI Receptacle Tester
GTIN
00032886910036
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.