Soraa 01603 Dimmable PAR20 LED Lamp 500-Lumens 2700K 95 CRI Natural White VIVID Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Soraa 01603 Dimmable PAR20 LED Lamp 500-Lumens 2700K 95 CRI Natural White VIVID Series

SKU: 498977
Standard Pack/Case Quantity: 1/Inner Pack, 10/Master Pack
Soraa VIVID Series LED lamp features screw-in E26 medium lamp base. The 10.8-Watt, PAR20 lamp outputs 500-Lumen of bright light with 2700K color temperature and 95 CRI for better clarity. It exhibits an average life of 35000 Hours and 36-Degree flood beam angle. This lamp has a voltage rating of 120-Volts AC. It is suitable in damp and outdoor locations, outdoor and indoor applications. This sealed-beam lamp produces natural white colored light. The lamp meets UL, cUL, CE, FCC, JA8-2016-E, RoHS, Title 47 Part 15B standards.
  • Dimmable
  • Compatible with enclosed fixtures
  • Features high energy efficiency
  • Features unique 10-Degree narrow spot and smooth uniform beams through beam control
  • Outputs single light source and single crisp shadow
  • Exhibits 85% more energy efficient than standard halogen lamps
  • Replaces 75-Watt halogen lamp
  • Suitable in damp and outdoor locations, outdoor and indoor applications

Overview

Soraa VIVID Series LED lamp features screw-in E26 medium lamp base. The 10.8-Watt, PAR20 lamp outputs 500-Lumen of bright light with 2700K color temperature and 95 CRI for better clarity. It exhibits an average life of 35000 Hours and 36-Degree flood beam angle. This lamp has a voltage rating of 120-Volts AC. It is suitable in damp and outdoor locations, outdoor and indoor applications. This sealed-beam lamp produces natural white colored light. The lamp meets UL, cUL, CE, FCC, JA8-2016-E, RoHS, Title 47 Part 15B standards.

Specifications

Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
10.8 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR20
Maximum Overall Length
3.04
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, cUL Certified, CE Marked, Title 47 Part 15B JA8-2016-E, FCC, RoHS Compliant
Light Color
Natural White
Lumens
500 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-40 deg C Ambient
Sub Brand
VIVID Series
UPC
84956501603
Manufacturer Name
Soraa
Manufacturer Part Number
01603
Feature8
Suitable in damp and outdoor locations, outdoor and indoor applications
Designation
SP20-11-36D-927-03
Standard Pack/Case Quantity
1/Inner Pack, 10/Master Pack
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
95.0000
Center Beam Candle Power
1240 cd
Bulb Base
E26 Medium
Brand Name
Soraa
Color Temperature
2700K
Beam Angle
36 Degree Flood
Average Life
35000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.