Soraa 00999 Dimmable PAR38 LED Lamp 1000-Lumens 3000K 95 CRI Halogen White VIVID Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Soraa 00999 Dimmable PAR38 LED Lamp 1000-Lumens 3000K 95 CRI Halogen White VIVID Series

SKU: 355947
Soraa VIVID Series LED lamp features screw-in E26 medium lamp base. This 18.5-Watt, PAR38 lamp outputs 1000-Lumens of bright and crisp light. The sealed-beam lamp has an average life of 35000 Hours and 60-Degree beam angle. The 12-Volt AC lamp replaces 100-Watt halogen lamps. The dimmable lamp produces halogen white light with 3000K color temperature and 95 CRI. It is suitable for compatible recessed downlights, track lighting and other indoor and outdoor applications. The LED lamp meets JA8-2016-E, UL/cUL, cULus, CE, FCC Title 47 Part 15B and RoHS standards.
  • Offers narrow spot CBCPs of 18500 Cd at 95 CRI and 23680 Cd at 85 CRI
  • Dimmable
  • Compatible with enclosed fixtures
  • Energy efficient
  • Suitable for compatible recessed downlights, track lighting and other indoor and outdoor applications

Overview

Soraa VIVID Series LED lamp features screw-in E26 medium lamp base. This 18.5-Watt, PAR38 lamp outputs 1000-Lumens of bright and crisp light. The sealed-beam lamp has an average life of 35000 Hours and 60-Degree beam angle. The 12-Volt AC lamp replaces 100-Watt halogen lamps. The dimmable lamp produces halogen white light with 3000K color temperature and 95 CRI. It is suitable for compatible recessed downlights, track lighting and other indoor and outdoor applications. The LED lamp meets JA8-2016-E, UL/cUL, cULus, CE, FCC Title 47 Part 15B and RoHS standards.

Specifications

Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
18.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR38
Maximum Overall Length
4.92
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, cUL Certified, cULus Certified, CE Marked, FCC Title 47 Part 15B, RoHS Compliant
Light Color
Halogen White
Lumens
1000 Lumens
Voltage Rating
12 Volt AC
Temperature Rating
-40 to 90 deg C
Sub Brand
VIVID Series
UPC
84956500999
Manufacturer Name
Soraa
Manufacturer Part Number
00999
Designation
SP38-18-60D-930-03
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
95.0000
Center Beam Candle Power
1100 cd
Bulb Base
E26 Medium
Brand Name
Soraa
Color Temperature
3000K
Beam Angle
60 Degree
Average Life
35000 Hour

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.