Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Soraa 00935 Dimmable MR16 LED Lamp 7.5-Watt 2-Pin GU5.3 Base 435-Lumens 95 CRI 3000K VIVID Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Soraa 00935 Dimmable MR16 LED Lamp 7.5-Watt 2-Pin GU5.3 Base 435-Lumens 95 CRI 3000K VIVID Series

SKU: 392172
Soraa VIVID Series 7.5-Watt MR-16 GU5.3 LED Lamp offers 435-Lumens light output. It has color rendering index of 95 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It measures 1.79-Inch x 1.97-Inch Dia. Lamp has voltage rating of 12-Volts. It has efficacy of 58 LPW and comes with average life of 35000 hours. This dimmable lamp withstands temperature rating of -40 to 100 deg C. It emits or distributes light at beam angle of 25-degree. It is ideal for use in MR-16 compatible recessed downlights, track lighting and other indoor applications. Lamp is cULus listed, CE/FCC/Energy Star certified and RoHS compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 50-Watt
  • Exceptional beam control enables unique 10 deg narrow spot and smooth uniform beams
  • Features single light source and single crisp shadow
  • Energy efficiency & long life
  • Narrow spot compatible with Soraa® SNAP system accessories
  • Geometrically compatible with standard fixtures and ideal for damp locations
  • Power factor less than 0.92

Overview

Soraa VIVID Series 7.5-Watt MR-16 GU5.3 LED Lamp offers 435-Lumens light output. It has color rendering index of 95 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It measures 1.79-Inch x 1.97-Inch Dia. Lamp has voltage rating of 12-Volts. It has efficacy of 58 LPW and comes with average life of 35000 hours. This dimmable lamp withstands temperature rating of -40 to 100 deg C. It emits or distributes light at beam angle of 25-degree. It is ideal for use in MR-16 compatible recessed downlights, track lighting and other indoor applications. Lamp is cULus listed, CE/FCC/Energy Star certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Feature8
Power factor less than 0.92
Dimmable
Yes
Voltage Rating
12 Volt
Temperature Rating
-40 to 100 deg C
Sub Brand
VIVID Series
Start Type
No
Maximum Overall Length
1.79
Lumens
435 Lumens
Light Color
No
Item Name
LED Lamp
Frequency Rating
50/60 Hz
Designation
SM16-07-25D-930-03
Power (Wattage)
7.5 Watt
UPC
84956500935
CRI
95.0000
Color Temperature
3000K
Center Beam Candle Power
2400 cd
Bulb Base
2-Pin GU5.3
Brand Name
Soraa
Beam Angle
25 Degree
Average Life
35000 Hour
Bulb Shape
MR16
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
00935
Manufacturer Name
Soraa
Standards
cULus Certified, CE Marked, FCC Compliant, RoHS Compliant, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
50
Test Report Files Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.