Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid Copper Type NM-B Non-Metallic Sheathed Cable With Grounding 14/2 250-ft Coil White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Copper Type NM-B Non-Metallic Sheathed Cable With Grounding 14/2 250-ft Coil White

SKU: 10392
14/2 NM-B Non-metallic sheathed cable features 19-mil PVC insulation and 30-mil nylon jacket. Cable with grounding, has voltage rating of 600-Volts and current rating of 15-Amps. This tear-resistant cable incorporates SIM technology for easier pulling. It features white color-coded jacket for easy identification. This copper cable is perfect for use in residential wiring as branch circuits for outlets, switches and other loads. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • Solid sheathed cable
  • Designed for easier pulling
  • Strips easily for user convenience
  • Reduced burn-thru

Overview

14/2 NM-B Non-metallic sheathed cable features 19-mil PVC insulation and 30-mil nylon jacket. Cable with grounding, has voltage rating of 600-Volts and current rating of 15-Amps. This tear-resistant cable incorporates SIM technology for easier pulling. It features white color-coded jacket for easy identification. This copper cable is perfect for use in residential wiring as branch circuits for outlets, switches and other loads. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980100263003
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121614
Wire Gauge Size
14 AWG
Standards
ASTM B-3 and B-8, UL 83, 719 Listed, Federal Specification: A-A-59544, National Electrical Code, NFPA 70.2011 Edition, RoHS Compliant, REACh Compliant
Color
White
Jacket Thickness
30
Number of Conductors
2
Outside Diameter
360
Voltage Rating
600 Volt
Type
Type NM-B
Temperature Rating
90 deg C Dry
Packing Type
Coil
Length
250
Insulation Thickness
19 mil
Amperage Rating
15 Amp
Brand Name
No
sku
10392
Insulation Material
PVC
Conductor Material
Copper
Item Name
Non-Metallic Sheathed Cable With Grounding
Stranded/Solid
Solid
Jacket Material
Nylon
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.