Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid Copper Twisted Pair (1TSP) MC/FPLP Control Cable 14/2 1000-ft Reel Black White Fire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Copper Twisted Pair (1TSP) MC/FPLP Control Cable 14/2 1000-ft Reel Black White Fire

SKU: 11381
Fire 14/2 1-Twisted pair MC/FPLP control cable features THHN insulation, which safeguards against electrical hazards. It has red-striped, interlocked galvanized steel armor. Cable operates at voltage rating of 300-Volts and 600-Volts. This copper cable has reactance of 0.042-Ohm/1000-ft, resistance of 3.07-Ohm/1000-ft and impedance of 2.48-Ohm/1000-ft. It withstands dry temperature of 105 deg C and 90 deg C.

This 1000-ft cable comes in reel. It is perfect for fire alarm wiring or remote control hook-up connecting main fire alarm control panel with pull stations, smoke detectors and alarms. Cable finds application in connecting remote control circuits from magnetic motor starters, contractor, relays & signals, in cable trays, ducts, plenums or other environmental air handling spaces. MC/FPLP Control cable is UL listed and meets Federal specification.
  • Solid MC/FPLP control cable
  • Interlocking strip (red-striped) armor features galvanized steel construction
  • Laminated aluminum/Mylar shield with tinned copper drain wire
  • Fire Alarm®/Control Cable is a traditional Type MC cable
  • Superior EMI shielding

Overview

Fire 14/2 1-Twisted pair MC/FPLP control cable features THHN insulation, which safeguards against electrical hazards. It has red-striped, interlocked galvanized steel armor. Cable operates at voltage rating of 300-Volts and 600-Volts. This copper cable has reactance of 0.042-Ohm/1000-ft, resistance of 3.07-Ohm/1000-ft and impedance of 2.48-Ohm/1000-ft. It withstands dry temperature of 105 deg C and 90 deg C.

This 1000-ft cable comes in reel. It is perfect for fire alarm wiring or remote control hook-up connecting main fire alarm control panel with pull stations, smoke detectors and alarms. Cable finds application in connecting remote control circuits from magnetic motor starters, contractor, relays & signals, in cable trays, ducts, plenums or other environmental air handling spaces. MC/FPLP Control cable is UL listed and meets Federal specification.

Specifications

Temperature Rating
105 deg C FPLP Dry, 90 deg C MC Dry
Type
Twisted Pair (1TSP)
Voltage Rating
300 Volt (FPLP), 600 Volt (MC)
Wire Gauge Size
14 AWG
UNSPSC
26121613
Packing Type
Reel
Standards
UL Listed, Class I and II, Division 2 and Class III, Division 1 and 2, NFPA 262, Federal Specification: A-A-59544, NEC and Reg 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A)
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.565
Color
Black/White
Number of Conductors
2
Armor Material
Interlocked Galvanized Steel (Red Striped)
Brand Name
No
Conductor Material
Copper
Insulation Material
THHN
Item Name
MC/FPLP Control Cable
Jacket Material
No
Length
1000
Is PFA Discontinued
No
Leaf Node Search
Fire Alarm MC Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
Fire Alarm MC Cables

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.