Tour  

Solid Copper MC/FPLP Control Cable 16/4 250-ft Coil Black White Red Blue Fire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Copper MC/FPLP Control Cable 16/4 250-ft Coil Black White Red Blue Fire

SKU: 11398
Fire 16/4 MC/FPLP Steel control cable in black/white/red/blue/red color, features TFN insulation to safeguard against electrical hazards. This copper cable has red-striped, interlocked galvanized steel armor. It has voltage rating of 300-Volts (FPLP) and 600-Volts (MC). It withstands temperature rating of 105 deg C (FPLP) and 90 deg C (MC) in dry conditions. This 250-ft cable comes in coil. It is suitable for remote control hook-up connecting main Fire control panel with pull stations, smoke detectors and alarms. Cable is UL listed.
  • Solid MC/FPLP control cable
  • Reactance of 0.043-Ohm/1000-ft, resistance of 4.89-Ohm/1000-ft and impedance of 3.93-Ohm/1000-ft
  • Perfect for remote control hook-up that connects main Fire Alarm® control panel with pull stations, smoke detectors as well as alarms

Overview

Fire 16/4 MC/FPLP Steel control cable in black/white/red/blue/red color, features TFN insulation to safeguard against electrical hazards. This copper cable has red-striped, interlocked galvanized steel armor. It has voltage rating of 300-Volts (FPLP) and 600-Volts (MC). It withstands temperature rating of 105 deg C (FPLP) and 90 deg C (MC) in dry conditions. This 250-ft cable comes in coil. It is suitable for remote control hook-up connecting main Fire control panel with pull stations, smoke detectors and alarms. Cable is UL listed.

Specifications

Temperature Rating
105 deg C FPLP Dry, 90 deg C MC Dry
Voltage Rating
300 Volt (FPLP), 600 Volt (MC)
Wire Gauge Size
16 AWG
UNSPSC
26121613
Packing Type
Coil
Standards
UL Listed, Class I and II, Division 2 and Class III, Division 1 and 2, NFPA 262, Federal Specification: A-A-59544, NEC and Reg 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A)
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.491
Color
Black/White/Red/Blue
Number of Conductors
4
Armor Material
Interlocked Galvanized Steel (Red Striped)
Brand Name
No
Conductor Material
Copper
Insulation Material
TFN
Item Name
MC/FPLP Control Cable
Jacket Material
No
Length
250
Is PFA Discontinued
No
Leaf Node Search
Fire Alarm MC Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
Fire Alarm MC Cables

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.