Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid Copper MC/FPLP Control Cable 14/4 1000-ft Reel Black White Red Blue Fire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Copper MC/FPLP Control Cable 14/4 1000-ft Reel Black White Red Blue Fire

SKU: 11478
Fire MC/FPLP Steel control cable in black/white/red/blue/red color, has four solid copper conductor of size 14-AWG. It features THHN insulation to safeguard against electrical hazards. It has red-striped, interlocked galvanized steel armor. It has voltage rating of 300-Volts (FPLP) and 600-Volts (MC). It withstands temperature rating of 105 deg C (FPLP) and 90 deg C (MC) in dry conditions. This 1000-ft cable comes in reel. It is suitable for remote control hook-up connecting main Fire control panel with pull stations, smoke detectors and alarms. Cable is UL listed.
  • Features white neutral conductor
  • Reactance of 0.042-Ohm/1000-ft, resistance of 3.07-Ohm/1000-ft and impedance of 2.48-Ohm/1000-ft
  • Perfect for remote control hook-up that connects main Fire Alarm® control panel with pull stations, smoke detectors as well as alarms

Overview

Fire MC/FPLP Steel control cable in black/white/red/blue/red color, has four solid copper conductor of size 14-AWG. It features THHN insulation to safeguard against electrical hazards. It has red-striped, interlocked galvanized steel armor. It has voltage rating of 300-Volts (FPLP) and 600-Volts (MC). It withstands temperature rating of 105 deg C (FPLP) and 90 deg C (MC) in dry conditions. This 1000-ft cable comes in reel. It is suitable for remote control hook-up connecting main Fire control panel with pull stations, smoke detectors and alarms. Cable is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
300 Volt (FPLP), 600 Volt (MC)
Color
Black/White/Red/Blue
Wire Gauge Size
14 AWG
Standards
UL Listed, Class I and II, Division 2 and Class III, Division 1 and 2, NFPA 262, Federal Specification: A-A-59544, NEC and Reg 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A)
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
105 deg C FPLP Dry, 90 deg C MC Dry
Stranded/Solid
Solid
Brand Name
No
sku
11478
Armor Material
Interlocked Galvanized Steel (Red Striped)
Conductor Material
Copper
Insulation Material
THHN
Item Name
MC/FPLP Control Cable
Jacket Material
No
Length
1000
Number of Conductors
4
Outside Diameter
0.529
Packing Type
Reel
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.