Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid CMR Riser Rated Category 6 Cable 23/4P 1000-ft Reel-In-Box Purple

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid CMR Riser Rated Category 6 Cable 23/4P 1000-ft Reel-In-Box Purple

SKU: 428181
Riser rated CMR Cat 6 cable has four pair of solid conductor of size 23-AWG. Cable features purple PVC jacket to provide resistance against moisture, heat and sunlight. This 1000-ft long cable comes in reel-in-box.
  • Comes in purple color
  • Comes in reel-in-box
  • Has conductor of size 23-AWG

Overview

Riser rated CMR Cat 6 cable has four pair of solid conductor of size 23-AWG. Cable features purple PVC jacket to provide resistance against moisture, heat and sunlight. This 1000-ft long cable comes in reel-in-box.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
23 AWG
sku
428181
UNSPSC
26121616
Type
CMR, Riser Rated
Stranded/Solid
Solid
Shield Type
No
Brand Name
No
Packing Type
Reel-In-Box
Color
Purple
Insulation Material
No
Item Name
Category 6 Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Jacket Material
PVC
Number of Conductors
4 Pair
Conductor Material
No
Length
1000
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.