Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid Bare Copper Plenum Rated Multi-Conductor Cable 16/4 1000-ft Reel Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Bare Copper Plenum Rated Multi-Conductor Cable 16/4 1000-ft Reel Red

SKU: 66402
16/4 Plenum-rated multi-conductor cable has 0.015-Inch red low smoke polyvinyl chloride jacket to withstand harsh environmental conditions. The 0.010-Inch low-smoke polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 5-Amps and voltage rating of 300-Volts.

This bare copper cable of diameter 0.208-Inch, has bend radius of 2.1-inches. It has 43.5 pF/ft conductor-to-conductor capacitance and 3.9-Ohm/1000-ft conductor DC resistance, 15.2-Ohm/1000-ft nominal outer shield DC resistance. This cable withstands temperature range of 0 to 75 deg C. It is suitable for fire protection, alarm, signal, monitor/detection, audio circuits, control circuits, initiating circuits and notification circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CE marked, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.
  • Solid Multi-Conductor Cable
  • Black, red, brown and blue cable color code
  • 0.010-Inch Flamarrest® low-smoke polyvinyl chloride insulation resists electrical leakage
  • Flamarrest® low-smoke polyvinyl chloride insulation ensures greater protection against electrical threats

Overview

16/4 Plenum-rated multi-conductor cable has 0.015-Inch red low smoke polyvinyl chloride jacket to withstand harsh environmental conditions. The 0.010-Inch low-smoke polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 5-Amps and voltage rating of 300-Volts.

This bare copper cable of diameter 0.208-Inch, has bend radius of 2.1-inches. It has 43.5 pF/ft conductor-to-conductor capacitance and 3.9-Ohm/1000-ft conductor DC resistance, 15.2-Ohm/1000-ft nominal outer shield DC resistance. This cable withstands temperature range of 0 to 75 deg C. It is suitable for fire protection, alarm, signal, monitor/detection, audio circuits, control circuits, initiating circuits and notification circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CE marked, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.

Specifications

Stranded/Solid
Solid
Temperature Rating
0 to 75 deg C
Shield Type
Shielded
Shield Material
100% Beldfoil® Aluminum Foil-Polyester Tape with Shorting Fold Outer
Resistance
3.9 Ohm/1000 ft Conductor DC, 15.2 Ohm/1000 ft Outer Shield DC
Packing Type
Reel
Outside Diameter
0.208
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
16 AWG
Standards
NEC/UL FPLP, NEC 760, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), California State Fire Marshall, NFPA 262 UL Flame Test
UNSPSC
26121616
Energy Star Flag
No
Number of Conductors
4
Conductor Material
Bare Copper
Length
1000
Jacket Thickness
0.015
Color
Red
Weight
49 lb/kft
Amperage Rating
5 Amp Per Conductor at 25 deg C
Brand Name
No
Capacitance
43.5 pF/ft Conductor to Conductor, 78.3 pF/ft Conductor to Other Conductor and Shield
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
Flamarrest® Low Smoke PVC
Bend Radius
2.1 Inch
Insulation Thickness
0.01 Inch
Insulation Material
Flamarrest® Low Smoke PVC
Insulation Color
No
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.