Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solid Aluminum Shielded Direct Burial Outside Plant Telephone Cable 22/12P

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Aluminum Shielded Direct Burial Outside Plant Telephone Cable 22/12P

SKU: 422419
Direct burial outside plant telephone cable has 12-pair solid aluminum conductors of size 22-AWG.
  • Exchange area or trunk service installed in duct or directly buried
  • Applicable in duct, aerial or direct burial cable
  • Has 12-pair solid aluminum conductors of size 22-AWG

Overview

Direct burial outside plant telephone cable has 12-pair solid aluminum conductors of size 22-AWG.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Type
Direct Burial
Packing Type
No
Stranded/Solid
Solid
Shield Type
Shielded
Wire Gauge Size
22 AWG
UNSPSC
26121616
Number of Conductors
12 Pair
Energy Star Flag
No
sku
422419
Brand Name
No
Jacket Material
No
Item Name
Outside Plant Telephone Cable
Insulation Material
No
Insulation Color
No
Degree of Protection
No
Conductor Material
Aluminum
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.