Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge Technologies SE3800A-US-U 1-Phase HD Wave Technology Inverter 240-Volt AC 3800-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge Technologies SE3800A-US-U 1-Phase HD Wave Technology Inverter 240-Volt AC 3800-Watt

SKU: 231160
SolarEdge Technologies HD wave technology inverter is ideal to use with SolarEdge power optimizers. The inverter with high efficiency, has a built-in module level monitoring receiver. It has an input voltage rating of 500-Volts DC and output voltage rating of 240-Volts AC, current rating of 16-Amps and power rating of 3800-Watts. This small and lightweight inverter supports Ethernet or wireless internet connections. It has an integrated arc fault protection and rapid shut down. The inverter meets UL1741 SA, 1699B, CSA C22.2, Canadian AFCI According To T.I.L. M-07, ANSI C12.20, IEEE1547, Rule 21, Rule 14 Standard, NEC 2017 and 2014 Per Article 690.11, 690.12 and FCC Part 15 Class B standards.
  • Offers superior efficiency
  • Small and lightweight unit provides easy installation on outdoors or indoors with a given bracket
  • Fixed voltage inverter is ideal for longer strings
  • Suitable to use with power optimizers

Overview

SolarEdge Technologies HD wave technology inverter is ideal to use with SolarEdge power optimizers. The inverter with high efficiency, has a built-in module level monitoring receiver. It has an input voltage rating of 500-Volts DC and output voltage rating of 240-Volts AC, current rating of 16-Amps and power rating of 3800-Watts. This small and lightweight inverter supports Ethernet or wireless internet connections. It has an integrated arc fault protection and rapid shut down. The inverter meets UL1741 SA, 1699B, CSA C22.2, Canadian AFCI According To T.I.L. M-07, ANSI C12.20, IEEE1547, Rule 21, Rule 14 Standard, NEC 2017 and 2014 Per Article 690.11, 690.12 and FCC Part 15 Class B standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Hood Type
No
Noise Level
<25 DB
Input Voltage
500 Volt DC
Type
HD Wave Technology
Energy Star Flag
No
Standards
UL 1741 SA, 1699B Listed, CSA Certified, Canadian AFCI According to T.I.L. M-07, ANSI C12.20 Standard, IEEE1547, Rule 21, Rule 14 Standard, NEC 2017 and 2014 Per Article 690.11 and 690.12, FCC Part 15 Class B Compliant
UNSPSC
39121006
sku
231160
Temperature Rating
-25 to 60 deg C Operating
Output Voltage
240 Volt AC
Size
12.5 Inch Width x 7.2 Inch Depth x 30.5 Inch Height
Manufacturer Name
SolarEdge Technologies
Manufacturer Part Number
SE3800A-US-U
Power Rating
3800 Watt
Brand Name
SolarEdge Technologies
Amperage Rating
16 Amp
Connection Type
RS485, RS232, Ethernet, ZigBee
Cooling
Natural Convection
Efficiency (%)
98.2000
Frequency Rating
60 Hz
Item Name
Inverter
NEMA Rating
NEMA 3R
Phase
1
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.