Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge Technologies ENV-120-01M Communication Gateway 8.8-Inch x 1.7-Inch x 4.4-Inch Envoy® Enphase

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge Technologies ENV-120-01M Communication Gateway 8.8-Inch x 1.7-Inch x 4.4-Inch Envoy® Enphase

SKU: 502381
SolarEdge Technologies Envoy® Enphase Communication gateway offers superior web-based monitoring and control. This device easily integrates with smart energy devices. It is voltage rated for 120-Volt AC and current rated for 100-Milli-Amps. The gateway is perfect for commercial and residential applications. It has a dimension of 8.8-Inch x 1.7-Inch x 4.4-Inch. The gateway undergoes fast cooling through natural convection without any fans. It supports plug and play installation without additional AC wiring. Communications gateway is Ul listed, CSA/IEC/FCC certified and meets EN standards.
  • Automatically upgrades and sends performance data
  • Flexible network configuration
  • Supports up to 600 micro-inverters

Overview

SolarEdge Technologies Envoy® Enphase Communication gateway offers superior web-based monitoring and control. This device easily integrates with smart energy devices. It is voltage rated for 120-Volt AC and current rated for 100-Milli-Amps. The gateway is perfect for commercial and residential applications. It has a dimension of 8.8-Inch x 1.7-Inch x 4.4-Inch. The gateway undergoes fast cooling through natural convection without any fans. It supports plug and play installation without additional AC wiring. Communications gateway is Ul listed, CSA/IEC/FCC certified and meets EN standards.

Specifications

Cable Type
No
Standards
UL 60950-1 Listed, CSA C22.2 No.60950-1 Certified, EN 60950-1, IEC 60950-1 Standard, FCC Part 15 Class B Compliant
Connection Type
Ethernet
Brand Name
SolarEdge Technologies
Amperage Rating
100 Milli-Amp
Degree of Protection
No
Dimensions
8.8 Inch Width x 1.7 Inch Depth x 4.4 Inch Height
Enclosure
NEMA 1
Finish
No
Frequency Rating
60 Hz
Includes
Ethernet Powerline Communications Bridge Pair and Enlighten Monitoring
Item Name
Communication Gateway
Manufacturer Name
SolarEdge Technologies
Power Consumption
5 Watt
Sub Brand
Envoy® Enphase
Temperature Rating
-40 to 65 deg C Ambient
Voltage Rating
120 Volt AC
Manufacturer Part Number
ENV-120-01M

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.