Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SEACT0750-200NA Current Transformer 200-Amp For SE-MTR240-0-000-S1 SolarEdge Electricity Meter

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SEACT0750-200NA Current Transformer 200-Amp For SE-MTR240-0-000-S1 SolarEdge Electricity Meter

SKU: 667110
Standard Pack/Case Quantity: 1/Pack
SolarEdge Current transformer is ideal for use with SE-MTR240-0-000-S1 SolarEdge electricity meter. It has a current rating of 200-Amps.
  • Current rated at 200-Amps
  • Easy to install
  • Suitable for use with SE-MTR240-0-000-S1 SolarEdge electricity meter

Overview

SolarEdge Current transformer is ideal for use with SE-MTR240-0-000-S1 SolarEdge electricity meter. It has a current rating of 200-Amps.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Name
SolarEdge Technologies
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Input Voltage
No
Amperage Rating
200 Amp
Brand Name
SolarEdge
Item Name
Current Transformer
Manufacturer Part Number
SEACT0750-200NA
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.