Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE33.3K-USR48NNU4 3-Phase Grid Tied Inverter With AC Rapid Shutdown Device 277/480-Volt AC 33300-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE33.3K-USR48NNU4 3-Phase Grid Tied Inverter With AC Rapid Shutdown Device 277/480-Volt AC 33300-Watt

SKU: 677442
SolarEdge Grid tied inverter with AC rapid shutdown device, is ideal to use with power optimizers. This highly reliable inverter with a built-in module level monitoring receiver, ensures easy installation. It has an input voltage rating of 980-Volts DC and output voltage rating of 277/480-Volts AC, power rating of 33300-Watts and current rating of 40-Amps. The small and lightweight inverter has broadband or wireless ZigBee internet connections. It comes with surge protection device plug-in for confronting lightning events. The inverter with AFCI, provides horizontal mounting. The inverter meets UL 1741, 1741 A, 1699B, CSA C22.2, Canadian AFCI According to T.I.L. M-07, IEEE1547 Rule 21, 14, NEC 2014, 2017 per 690.11, 690.12 and Article FCC Part15 Class B standards.
  • Has excellent reliability
  • Small and lightweight unit provides easy installation
  • Provides outdoor and indoor installation
  • Can be mounted horizontally
  • Has DC disconnect and AFCI
  • Suitable to use with power optimizers

Overview

SolarEdge Grid tied inverter with AC rapid shutdown device, is ideal to use with power optimizers. This highly reliable inverter with a built-in module level monitoring receiver, ensures easy installation. It has an input voltage rating of 980-Volts DC and output voltage rating of 277/480-Volts AC, power rating of 33300-Watts and current rating of 40-Amps. The small and lightweight inverter has broadband or wireless ZigBee internet connections. It comes with surge protection device plug-in for confronting lightning events. The inverter with AFCI, provides horizontal mounting. The inverter meets UL 1741, 1741 A, 1699B, CSA C22.2, Canadian AFCI According to T.I.L. M-07, IEEE1547 Rule 21, 14, NEC 2014, 2017 per 690.11, 690.12 and Article FCC Part15 Class B standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Hood Type
No
Noise Level
<55 DB
Input Voltage
980 Volt DC (DC to DC), 490 Volt DC (DC to Ground)
Type
Grid Tied
Energy Star Flag
No
Standards
UL 1741, 1741 A, 1699B Listed, CSA Certified, Canadian AFCI According to T.I.L. M-07, IEEE1547 Rule 21, 14 Standard, NEC 2014 and 2017 Per 690.11 and 690.12, Article FCC Part 15 Class B Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Temperature Rating
-40 to 60 deg C Operating
Output Voltage
277 - 480 Volt AC
Size
12.5 Inch Width x 10.5 Inch Depth x 30.5 Inch Height
Manufacturer Name
SolarEdge Technologies
Manufacturer Part Number
SE33.3K-USR48NNU4
Power Rating
33300 Watt
Brand Name
SolarEdge
Amperage Rating
40 Amp
Connection Type
RS485, Ethernet, ZigBee
Cooling
Fan
Efficiency (%)
98.5000
Frequency Rating
60 Hz
Item Name
Inverter With AC Rapid Shutdown Device
Mounting
Wall/Rail/Horizontal
NEMA Rating
NEMA 3R
Phase
3

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.