Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE33.3K-US048NNF4 3-Phase Inverter 277/480-Volt AC Output 33300-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE33.3K-US048NNF4 3-Phase Inverter 277/480-Volt AC Output 33300-Watt

SKU: 411870
SolarEdge 3-Phase Inverter featuring integrated arc fault protection, requires an input voltage of 420-Volt DC and produces output voltage of 277/480-Volt AC. It has current rating of 40-Amps and power rating of 33300-Watts. Inverter providing superior efficiency of 97%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 12.5-Inch x 30.5-Inch x 10.5-Inch. This inverter has RS-485, Ethernet and Zigbee connections to ensure superior communication connectivity. It employs fan for efficient cooling and supports horizontal mounting. This inverter is perfect to use with power optimizers. It withstands temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified, RoHS compliant and meets IEEE1547 standards.
  • Small, lightweight and easy to install
  • Built-in module-level monitoring receiver
  • Communication to internet via broadband or wireless ZigBee
  • Integrated rapid shutdown functionality

Overview

SolarEdge 3-Phase Inverter featuring integrated arc fault protection, requires an input voltage of 420-Volt DC and produces output voltage of 277/480-Volt AC. It has current rating of 40-Amps and power rating of 33300-Watts. Inverter providing superior efficiency of 97%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 12.5-Inch x 30.5-Inch x 10.5-Inch. This inverter has RS-485, Ethernet and Zigbee connections to ensure superior communication connectivity. It employs fan for efficient cooling and supports horizontal mounting. This inverter is perfect to use with power optimizers. It withstands temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified, RoHS compliant and meets IEEE1547 standards.

Specifications

Hood Type
No
Closure Type
No
Input Voltage
420 Volt DC
Noise Level
<55 DB
Output Voltage
277 - 480 Volt AC
Standards
UL 1741, UL 1699B, UL 1998, CSA 22.2, IEEE1547, FCC Part 15 Class B, ETL Listed, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
-40 to 60 deg C
Size
12.5 Inch Width x 10.5 Inch Depth x 30.5 Inch Height
Power Rating
33300 Watt
Manufacturer Name
SolarEdge Technologies
Manufacturer Part Number
SE33.3K-US048NNF4
Cooling
Fan
Efficiency (%)
97.0000
Phase
3
NEMA Rating
NEMA 3R
Mounting
Horizontal
Item Name
Inverter
Amperage Rating
40 Amp
Brand Name
SolarEdge
Connection Type
RS485, Ethernet, ZigBee
Frequency Rating
60 Hz
Warranty Files Link
Warranty Files 01 Link

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.