Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE14.4K-US028NNU4 3-Phase Inverter 208-Volt AC Output 14400-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE14.4K-US028NNU4 3-Phase Inverter 208-Volt AC Output 14400-Watt

SKU: 411869
SolarEdge 3-Phase Inverter featuring integrated arc fault protection, requires an input voltage of 200-Volt DC and produces output voltage of 208-Volt AC. It has current rating of 40-Amps and power rating of 14400-Watts. Inverter providing superior efficiency of 98%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 12.5-Inch x 30.5-Inch x 10.5-Inch. This inverter has RS-485 Ethernet and Zigbee connections to ensure superior communication connectivity. It employs fan for efficient cooling and supports horizontal mounting. This inverter is perfect to use with power optimizers. It withstands temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified, RoHS compliant and meets IEEE1547 standards.
  • Small, lightweight and easy to install
  • Built-in module-level monitoring receiver
  • Communication to internet via broadband or wireless ZigBee
  • Integrated automatic rapid shutdown functionality

Overview

SolarEdge 3-Phase Inverter featuring integrated arc fault protection, requires an input voltage of 200-Volt DC and produces output voltage of 208-Volt AC. It has current rating of 40-Amps and power rating of 14400-Watts. Inverter providing superior efficiency of 98%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 12.5-Inch x 30.5-Inch x 10.5-Inch. This inverter has RS-485 Ethernet and Zigbee connections to ensure superior communication connectivity. It employs fan for efficient cooling and supports horizontal mounting. This inverter is perfect to use with power optimizers. It withstands temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified, RoHS compliant and meets IEEE1547 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Hood Type
No
Noise Level
<55 DB
Input Voltage
200 Volt DC
Energy Star Flag
No
Standards
UL 1741, UL 1699B, UL 1998, CSA 22.2, IEEE1547, FCC Part 15 Class B, ETL Listed, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Temperature Rating
-40 to 60 deg C
Output Voltage
208 Volt AC
Size
12.5 Inch Width x 10.5 Inch Depth x 30.5 Inch Height
Manufacturer Name
SolarEdge Technologies
Manufacturer Part Number
SE14.4K-US028NNU4
Power Rating
14400 Watt
Brand Name
SolarEdge
Amperage Rating
40 Amp
Connection Type
RS485, Ethernet, ZigBee
Cooling
Fan
Efficiency (%)
98.0000
Frequency Rating
60 Hz
Item Name
Inverter
Mounting
Horizontal
NEMA Rating
NEMA 3R
Phase
3
Warranty Files Link Warranty Files 01 Link

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.