Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE-RWND-3D-480-MB 3-Phase Revenue Grade Meter

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE-RWND-3D-480-MB 3-Phase Revenue Grade Meter

SKU: 615354
SolarEdge 3-Phase revenue grade meter has a voltage rating of 480-Volts AC and power rating of 1.8-Watts. This grade meter with easy installation, can fit standard electrical panel. The grade meter supporting RS485 120-Ohm line termination, can monitor data by communicating over RS485. It is suitable for residential, commercial and utility-size installations. Revenue grade meter is ideal for production monitoring. The grade meter meets CAN/CSA C22.2 No. 61010-1-04, IEC 61010-1, IEC 61010-1: 2010, EN 61326-1-2013, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, ANSI C12.20-2010 Class 0.5, FCC Part 15 Class B and CISPR11: 2009: Class B standards.
  • Provides support for commercial and utility-size installations
  • Can support RS485 120-Ohm line termination
  • Suitable for commercial installations

Overview

SolarEdge 3-Phase revenue grade meter has a voltage rating of 480-Volts AC and power rating of 1.8-Watts. This grade meter with easy installation, can fit standard electrical panel. The grade meter supporting RS485 120-Ohm line termination, can monitor data by communicating over RS485. It is suitable for residential, commercial and utility-size installations. Revenue grade meter is ideal for production monitoring. The grade meter meets CAN/CSA C22.2 No. 61010-1-04, IEC 61010-1, IEC 61010-1: 2010, EN 61326-1-2013, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, ANSI C12.20-2010 Class 0.5, FCC Part 15 Class B and CISPR11: 2009: Class B standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Manufacturer Name
SolarEdge Technologies
Standards
CAN/CSA C22.2 No.61010-1-04 Certified, IEC 61010-1, IEC 61010-1: 2010 (3rd Edition), EN 61326-1-2013, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, ANSI C12.20-2010 Class 0.5 Standard, FCC Part 15 Class B, CISPR11: 2009: Class B Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Input Voltage
No
Brand Name
SolarEdge
Type
3-Phase
Connection Type
RS485
Housing Material
High Impact ABS, Polycarbonate Plastic
Item Name
Revenue Grade Meter
Mounting
DIN Rail/Wall
Manufacturer Part Number
SE-RWND-3D-480-MB
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.