Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE-MTR240-0-000-S1 3-Phase Electricity Meter 200-Amp For Export Limitation Consumption Monitoring and Storedge Applications

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE-MTR240-0-000-S1 3-Phase Electricity Meter 200-Amp For Export Limitation Consumption Monitoring and Storedge Applications

SKU: 667108
SolarEdge SE Series 3-Phase electricity meter has a current rating of 200-Amps and voltage rating of 120/240-Volts AC. This meter can monitor data by communicating over RS485. The meter measuring 8.10-Inch x 12.40-Inch x 4.60-Inch, provides highly accurate readings. This meter with a power rating of 1.20-Watts, is suitable for export limitation, consumption monitoring and StorEdge applications. The electricity meter meets UL 508A, IEC and FCC Part 15 Class B standards.
  • Has simple installation and connectivity
  • Has 3R NEMA ratings
  • Voltage rated at 120/240-Volts AC
  • Suitable for export limitation, consumption monitoring and StorEdge applications

Overview

SolarEdge SE Series 3-Phase electricity meter has a current rating of 200-Amps and voltage rating of 120/240-Volts AC. This meter can monitor data by communicating over RS485. The meter measuring 8.10-Inch x 12.40-Inch x 4.60-Inch, provides highly accurate readings. This meter with a power rating of 1.20-Watts, is suitable for export limitation, consumption monitoring and StorEdge applications. The electricity meter meets UL 508A, IEC and FCC Part 15 Class B standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Locking Type
No
Manufacturer Name
SolarEdge Technologies
Standards
UL 508A Listed, IEC Standard, FCC Part 15 Class B Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Input Voltage
240 Volt AC
Amperage Rating
200 Amp
Brand Name
SolarEdge
Type
3-Phase
Connection Type
RS485
Enclosure
NEMA 3R
Item Name
Electricity Meter
Mounting
Wall
Manufacturer Part Number
SE-MTR240-0-000-S1
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.