Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SolarEdge SE-GNDPLATE-100 Grounding Plate For 100 Power Optimizers

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE-GNDPLATE-100 Grounding Plate For 100 Power Optimizers

SKU: 411953
Standard Pack/Case Quantity: 100 Unit/Kit
SolarEdge Grounding plate is ideal for railing systems. This plate supports installation between the railing and flat side of the mounting bracket. The plate in galvanized and anodized coating, measures 0.5-Inch x 1.5-Inch x 0.75-Inch and ensures low resistance. It is suitable for 100 power optimizers. The grounding plate meets UL 1741, IEC, FCC and RoHS standards.
  • Features galvanized and anodized finish
  • Has a dimension of 0.5-Inch x 1.5-Inch x 0.75-Inch
  • Can be installed between railing and flat side of the mounting bracket
  • Suitable for 100 power optimizers

Overview

SolarEdge Grounding plate is ideal for railing systems. This plate supports installation between the railing and flat side of the mounting bracket. The plate in galvanized and anodized coating, measures 0.5-Inch x 1.5-Inch x 0.75-Inch and ensures low resistance. It is suitable for 100 power optimizers. The grounding plate meets UL 1741, IEC, FCC and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Standard Pack/Case Quantity
100 Unit/Kit
Manufacturer Name
SolarEdge Technologies
Standards
UL 1741 Listed, IEC Standard, FCC, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Input Voltage
No
Brand Name
SolarEdge
Item Name
Grounding Plate
Manufacturer Part Number
SE-GNDPLATE-100
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.