Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solar World SW-275 60 Monocrystalline Cell Solar Panel 275-Watt Black SunModule® Plus

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solar World SW-275 60 Monocrystalline Cell Solar Panel 275-Watt Black SunModule® Plus

SKU: 426793
Solar World SunModule® Plus Solar panel has 60-monocrystalline cell that converts the highest amount of solar energy into electricity. It has reverse current rating of 16-Amps and voltage rating of 1000-Volts. Solar panel has power rating of 275-Watts at STC and 203.1-Watts at NOCT. Solar panel with PV wire/H4 connector connection, features anodized aluminum alloy frame. It measures 65.95-Inch x 39.4-Inch x 1.3-Inch and withstands temperature rating of -40 to 85 deg C. It has open circuit voltage rating of 39.4-Volts at STC and 35.7-Volts at NOCT. This solar panel withstands heavy accumulations of snow and ice. SunModule® Plus concept provides an optimal performance and reliability. Solar panel is UL listed and CE/cCSAus/IEC/TUV/ISO certified.
  • TUV power controlled, which is the lowest measuring tolerance in industry
  • Glass with anti-reflective coating
  • Short-circuit current rating of 9.58-Amps at STC and 7.75-Amps at NOCT
  • Cell measures 6.17 in x 6.17 in
  • Three bypass diodes

Overview

Solar World SunModule® Plus Solar panel has 60-monocrystalline cell that converts the highest amount of solar energy into electricity. It has reverse current rating of 16-Amps and voltage rating of 1000-Volts. Solar panel has power rating of 275-Watts at STC and 203.1-Watts at NOCT. Solar panel with PV wire/H4 connector connection, features anodized aluminum alloy frame. It measures 65.95-Inch x 39.4-Inch x 1.3-Inch and withstands temperature rating of -40 to 85 deg C. It has open circuit voltage rating of 39.4-Volts at STC and 35.7-Volts at NOCT. This solar panel withstands heavy accumulations of snow and ice. SunModule® Plus concept provides an optimal performance and reliability. Solar panel is UL listed and CE/cCSAus/IEC/TUV/ISO certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
UNSPSC
26131500
Tolerance
+/-2%
Sub Brand
SunModule® Plus
Amperage Rating
16 Amp Reverse
sku
426793
Temperature Rating
-40 to 85 deg C
Brand Name
Solar World
Standards
UL 1703 Listed, cCSAus Certified, IEC 61215, IEC 61730, TUV, CE Marked, ISO 9001, ISO 14001
Voltage Rating
1000 Volt
Construction
Anodized Aluminum Alloy Frame
Connection Type
PV Wire with H4 Connector
Color/Finish
Black
Energy Star Flag
No
Efficiency (%)
16.4000
Dimensions
65.95 Inch Length x 39.4 Inch Width x 1.3 Inch Depth
Item Name
Solar Panel
Manufacturer Name
Solar World
Degree of Protection
IP65
Manufacturer Part Number
SW-275
Cell Type
Monocrystalline
Number of Cells
60
Power Rating
275 Watt at STC, 203.1 Watt at NOCT
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.