Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solar World SW-260-POLY 60 Polycrystalline Cell Solar Panel 260-Watt Silver SunModule® Plus

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solar World SW-260-POLY 60 Polycrystalline Cell Solar Panel 260-Watt Silver SunModule® Plus

SKU: 410049
Solar World SunModule® Plus Solar panel has 60-polycrystalline cell that converts the highest amount of solar energy into electricity. It has reverse current rating of 25-Amps and voltage rating of 1000-Volts. Solar panel has power rating of 260-Watts at STC and 192.4-Watts at NOCT. Solar panel with H4 connector connection, features anodized aluminum alloy frame. It measures 65.95-Inch x 39.4-Inch x 1.22-Inch and withstands temperature rating of -40 to 85 deg C. It has open circuit voltage rating of 38.4-Volts at STC and 34.8-Volts at NOCT. This solar panel withstands heavy accumulations of snow and ice. SunModule® Plus concept provides an optimal performance and reliability. Solar panel is UL listed and CE/cCSAus/IEC/TUV/ISO certified.
  • TUV power controlled, which is the lowest measuring tolerance in industry
  • Glass with anti-reflective coating
  • Short-circuit current rating of 8.94-Amps at STC and 7.35-Amps at NOCT
  • Cell measures 156 mm x 156 mm
  • Three bypass diodes

Overview

Solar World SunModule® Plus Solar panel has 60-polycrystalline cell that converts the highest amount of solar energy into electricity. It has reverse current rating of 25-Amps and voltage rating of 1000-Volts. Solar panel has power rating of 260-Watts at STC and 192.4-Watts at NOCT. Solar panel with H4 connector connection, features anodized aluminum alloy frame. It measures 65.95-Inch x 39.4-Inch x 1.22-Inch and withstands temperature rating of -40 to 85 deg C. It has open circuit voltage rating of 38.4-Volts at STC and 34.8-Volts at NOCT. This solar panel withstands heavy accumulations of snow and ice. SunModule® Plus concept provides an optimal performance and reliability. Solar panel is UL listed and CE/cCSAus/IEC/TUV/ISO certified.

Specifications

Finish
No
Temperature Rating
-40 to 85 deg C
Voltage Rating
1000 Volt
Energy Star Flag
No
Cell Type
Polycrystalline
Number of Cells
60
Tolerance
+/-2%
Country Of Origin
France
Standards
UL 1703 Listed, cCSAus Certified, IEC 61215, IEC 61730, TUV, CE Marked, ISO 9001, ISO 14001
RoHS Flag
Yes
Sub Brand
SunModule® Plus
Color/Finish
Silver
UNSPSC
41113630
Manufacturer Name
Solar World
Manufacturer Part Number
SW-260-POLY
Power Rating
260 Watt at STC, 192.4 Watt at NOCT
Amperage Rating
25 Amp Reverse
Brand Name
Solar World
Connection Type
H4 Connector
Construction
Anodized Aluminum Alloy Frame
Degree of Protection
IP65
Dimensions
65.95 Inch Length x 39.4 Inch Width x 1.22 Inch Depth
Efficiency (%)
15.5100
Item Name
Solar Panel

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.