Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solar World SB10000TL-US12 1/2-Phase Grid Tied String Inverter 208/240-Volt AC 10000-Watt Sunny Boy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solar World SB10000TL-US12 1/2-Phase Grid Tied String Inverter 208/240-Volt AC 10000-Watt Sunny Boy

SKU: 292248
Solar World Sunny Boy Grid tied string inverter with H5 topology, provides transformer less operation. It has an input voltage rating of 600-Volts DC and output voltage rating of 208/240-Volts AC, power rating of 10000-Watts and current rating of 48.1-Amps at 208-Volts and 41.7-Amps at 240-Volts. The inverter has OptiCool™ active temperature management. It ensures WebConnect compatibility and has SMA power balancer for 3-Phase grid connection. The inverter meets UL 1741, 1998, 1699B, CAN/CSA C22.2 107.1-1, IEEE1547 and FCC Part 15 (Class A and B) standards.
  • Has superior MPP tracking with OptiTrac™
  • Has an integrated DC disconnect
  • Features SMA power balancer for 3-Phase grid connection

Overview

Solar World Sunny Boy Grid tied string inverter with H5 topology, provides transformer less operation. It has an input voltage rating of 600-Volts DC and output voltage rating of 208/240-Volts AC, power rating of 10000-Watts and current rating of 48.1-Amps at 208-Volts and 41.7-Amps at 240-Volts. The inverter has OptiCool™ active temperature management. It ensures WebConnect compatibility and has SMA power balancer for 3-Phase grid connection. The inverter meets UL 1741, 1998, 1699B, CAN/CSA C22.2 107.1-1, IEEE1547 and FCC Part 15 (Class A and B) standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Hood Type
No
Noise Level
46 DB
Input Voltage
600 Volt DC
Type
Grid Tied
Energy Star Flag
No
Standards
UL 1741, 1998, 1699B Listed, CAN/CSA C22.2 107.1-1 Certified, IEEE1547 Standard, FCC Part 15 (Class A and B) Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Sub Brand
Sunny Boy
Temperature Rating
-40 to 60 deg C Operating
Output Voltage
208 - 240 Volt AC
Size
18.4 Inch Width x 9.5 Inch Depth x 24.1 Inch Height
Manufacturer Name
Solar World
Manufacturer Part Number
SB10000TL-US12
Power Rating
10000 Watt
Brand Name
Solar World
Amperage Rating
48.1 Amp at 208 Volt, 41.7 Amp at 240 Volt
Connection Type
RS485, Bluetooth, Webconnect
Cooling
OptiCool™
Efficiency (%)
98.0000
Frequency Rating
60 Hz
Item Name
String Inverter
NEMA Rating
NEMA 3R
Phase
1 or 2

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.