Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solar Data Systems 255851-10 Class 200 1-Phase Solar-Log 360 With GE Meter 240-Volt AC Solar-Log®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solar Data Systems 255851-10 Class 200 1-Phase Solar-Log 360 With GE Meter 240-Volt AC Solar-Log®

SKU: 371289
Solar Data Systems Solar-Log® 1-Phase Class 200 Solar-Log 360 with GE meter, has a voltage rating of 240-Volts AC and frequency rating of 60-Hz. This Solar-Log 360 and GE meter comes with current transducers and AT&T network. The Solar-Log 360 and GE meter measuring 7-Inch x 7-Inch x 5-Inch, provides an accuracy of +/-0.2%. It can data monitor using meteorological satellite. The Solar-Log 360 and GE meter has Solar-Log WEB Enerest™ for monitoring and ensuring online plant performance. It features 2S socket for meteorological satellite databased performance monitoring. The Solar-Log 360 with GE meter meets UL 2735 and 61010-1 standards.
  • Provides simple plug and play socket meter installation
  • Has certified Revenue Grade Metering (RGM) and automatic incentive reporting
  • Ensures compatibility with micro inverters and string inverters
  • Plant performance visualization using iPhone (iOS) and Android apps
  • Includes current transducers

Overview

Solar Data Systems Solar-Log® 1-Phase Class 200 Solar-Log 360 with GE meter, has a voltage rating of 240-Volts AC and frequency rating of 60-Hz. This Solar-Log 360 and GE meter comes with current transducers and AT&T network. The Solar-Log 360 and GE meter measuring 7-Inch x 7-Inch x 5-Inch, provides an accuracy of +/-0.2%. It can data monitor using meteorological satellite. The Solar-Log 360 and GE meter has Solar-Log WEB Enerest™ for monitoring and ensuring online plant performance. It features 2S socket for meteorological satellite databased performance monitoring. The Solar-Log 360 with GE meter meets UL 2735 and 61010-1 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Manufacturer Name
Solar Data Systems
Standards
UL 2735, 61010-1 Listed
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Sub Brand
Solar-Log®
Input Voltage
240 Volt AC
Brand Name
Solar Data Systems
Type
Class 200, 1-Phase
Enclosure
NEMA 3R
Item Name
Solar-Log 360 With GE Meter
Manufacturer Part Number
255851-10
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.