Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solais XI20-25-30K-1055-WH-J J-Track Fixture 15-Watt 120-Volt White Luxiance® Therottle™ Xi20

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solais XI20-25-30K-1055-WH-J J-Track Fixture 15-Watt 120-Volt White Luxiance® Therottle™ Xi20

SKU: 402804
Solais Luxiance® Therottle™ Xi20 Collection J-Track fixture employs 15-Watt global socket PAR20 LED lamp with average lifespan of 50000 hours delivers brightness of 1050 Lumens. This 25-degree LED lamp has color rendering index of 83 and color temperature of 3000K. Lamp has voltage rating of 120-Volts and power factor of 0.92. This 5.4-Inch extension track fixture in white finish, features tempered glass lens construction. Head of this dimmable track fixture measures 2.5-Inch Dia x 3.5-Inch. It is suitable for use in track and supports surface, pendant and troffer mounting. Track fixture is UL/cETLus listed, RoHS and FCC compliant.
  • Dry location rated
  • Contains no lead or mercury
  • Has tempered glass lens construction

Overview

Solais Luxiance® Therottle™ Xi20 Collection J-Track fixture employs 15-Watt global socket PAR20 LED lamp with average lifespan of 50000 hours delivers brightness of 1050 Lumens. This 25-degree LED lamp has color rendering index of 83 and color temperature of 3000K. Lamp has voltage rating of 120-Volts and power factor of 0.92. This 5.4-Inch extension track fixture in white finish, features tempered glass lens construction. Head of this dimmable track fixture measures 2.5-Inch Dia x 3.5-Inch. It is suitable for use in track and supports surface, pendant and troffer mounting. Track fixture is UL/cETLus listed, RoHS and FCC compliant.

Specifications

Collection
Luxiance® Therottle™ Xi20
Socket Type
Global
Voltage Rating
120 Volt
Shape
No
Head Dimension
2.5 Inch Dia x 3.5 Inch Length
Standards
UL 1993 Listed, cETL Listed, FCC Certified, RoHS Compliant
Lamp Included
No
Lamp Type/Designation
PAR20 83 CRI 3000K 1050 Lumens 25 Degree LED
Shade Type
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Factor
0.92
Degree of Protection
No
Manufacturer Part Number
XI20-25-30K-1055-WH-J
Manufacturer Name
Solais
Average Life
50000 Hour
Brand Name
Solais
Construction
Tempered Glass Lens
Dimensions
5.4 Inch Extension
Dimmable
Yes
Finish
White
Item Name
J-Track Fixture
Lamp Wattage
15 Watt

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.