Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solais XD20-25-30K-1100-BK-L L-Track Fixture 120-Volt 15-Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solais XD20-25-30K-1100-BK-L L-Track Fixture 120-Volt 15-Watt Black

SKU: 611367
Solais L-Track light fixture in black color, utilizes 15-Watt PAR20 83 CRI 1100-Lumen LED lamp for energy efficiency, superior color rendering and long life. This fixture is fully dimmable and contains no lead or mercury. It features power on/off switch on adapters and integrated driver. It provides 360-degree rotation and 0 to 90-degree head tilt for ease of use. It is dry location rated. It supports surface/pendant/troffer mounting and is suitable for retail and commercial applications. L-Track light fixture meets UL, cETLus, FCC, ROHS and Lighting Facts standards.
  • Lead- or mercury-free
  • Adapters come with power ON/OFF switch
  • Dry location listed
  • For retail, commercial use

Overview

Solais L-Track light fixture in black color, utilizes 15-Watt PAR20 83 CRI 1100-Lumen LED lamp for energy efficiency, superior color rendering and long life. This fixture is fully dimmable and contains no lead or mercury. It features power on/off switch on adapters and integrated driver. It provides 360-degree rotation and 0 to 90-degree head tilt for ease of use. It is dry location rated. It supports surface/pendant/troffer mounting and is suitable for retail and commercial applications. L-Track light fixture meets UL, cETLus, FCC, ROHS and Lighting Facts standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Lamp Included
No
Head Dimension
2.56 Inch Dia x 4.09 Inch Length
Voltage Rating
120 Volt
Socket Type
No
Lamp Type/Designation
15 Watt 83 CRI 1100 Lumens PAR20 LED
Shade Type
No
Color
Black
Standards
cETLus, UL Listed, FCC, RoHS Compliant, Lighting Facts Certified
UNSPSC
39111508
Energy Star Flag
No
sku
611367
Shape
No
Manufacturer Name
Solais
Manufacturer Part Number
XD20-25-30K-1100-BK-L
Brand Name
Solais
Average Life
50000 Hour
Mounting
Surface/Pendant/Troffer
Lamp Wattage
15 Watt
Item Name
L-Track Fixture
Finish
No
Dimmable
Yes
Dimensions
5.32 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.