Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Solais LR38-10-30K-1250-WH Dimmable Replacement LED Lamp E26 Medium Base 1250-Lumens >85 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solais LR38-10-30K-1250-WH Dimmable Replacement LED Lamp E26 Medium Base 1250-Lumens >85 CRI 3000K Warm White

SKU: 423177
Solais Replacement 18-Watt PAR38 E26 medium base LED lamp offers 1250-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 10-degree. This dimmable lamp in silver finish, measures 5.31-Inch x 4.76-Inch. It comes with average life of 50000 hours. This lamp is ideal for use in track and recessed fixtures. Lamp is UL, ETL listed, FCC certified and RoHS compliant.
  • Dimmable
  • Halogen PAR form factor (ANSI compliant)
  • Lightest LED lamps on the market
  • Contains no lead or mercury
  • Dry location rated

Overview

Solais Replacement 18-Watt PAR38 E26 medium base LED lamp offers 1250-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 10-degree. This dimmable lamp in silver finish, measures 5.31-Inch x 4.76-Inch. It comes with average life of 50000 hours. This lamp is ideal for use in track and recessed fixtures. Lamp is UL, ETL listed, FCC certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
5.31
Lumens
1250 Lumens
Light Color
Warm White
Item Name
Replacement LED Lamp
Designation
LR38-10-30K-1250-WH
Power (Wattage)
18 Watt
CRI
83.0000
Color Temperature
3000K
Center Beam Candle Power
25875 cd
Bulb Color/Finish
Silver
Bulb Base
E26 Medium
Brand Name
Solais
Beam Angle
10 Degree
Average Life
50000 Hour
Bulb Shape
PAR38
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
LR38-10-30K-1250-WH
Manufacturer Name
Solais
Standards
UL Listed, ETL Listed, FCC Certified, RoHS Compliant

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.