Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SO10/3MR Stranded Copper SOOW Portable Cord 10/3 2500-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

SO10/3MR Stranded Copper SOOW Portable Cord 10/3 2500-ft Master Reel Black

SKU: 13468
10/3 SOOW Portable cord has voltage rating of 600-Volts and current rating of 30-Amps. This 0.045-Inch thick, EPDM rubber insulation offers superior abrasion, flame and ozone resistance. It comes with 0.095-Inch thick, oil-resistant black CPE jacket that resists heat as well as moisture while providing added protection. It withstands temperature rating of -40 to 90 deg C. This 2500-ft copper cord comes in a master reel. It has outer diameter of 0.67-Inch. This indoor/outdoor cord is suitable for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions as well as mining applications. Portable cord is UL listed, CSA certified, OSHA/MSHA/NEC approved and RoHS compliant.
  • 104x30-Stranded cord
  • SOOW allows you to use for special applications as outlined in NFPA 70 paragraph 501.14 Class I Division 1 and 2
  • Comes in black color

Overview

10/3 SOOW Portable cord has voltage rating of 600-Volts and current rating of 30-Amps. This 0.045-Inch thick, EPDM rubber insulation offers superior abrasion, flame and ozone resistance. It comes with 0.095-Inch thick, oil-resistant black CPE jacket that resists heat as well as moisture while providing added protection. It withstands temperature rating of -40 to 90 deg C. This 2500-ft copper cord comes in a master reel. It has outer diameter of 0.67-Inch. This indoor/outdoor cord is suitable for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions as well as mining applications. Portable cord is UL listed, CSA certified, OSHA/MSHA/NEC approved and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Cord End Type
No
Voltage Rating
600 Volt
Strands
104x30
Temperature Rating
-40 to 90 deg C
Energy Star Flag
No
Wire Gauge Size
10 AWG
Color
Black
Standards
UL 62 Listed, CSA 22.2 No.49 Certified, OSHA Acceptable, MSHA Listed, Passes MSHA Flame Test (P-136-MSHA), FT1 and FT2 Flame Test, UL Listed, CSA Certified for Continuous Submersion in Water, RoHS Compliant
UNSPSC
26121545
sku
13468
Stranded/Solid
Stranded
Packing Type
Master Reel
Brand Name
No
Amperage Rating
30 Amp
Outside Diameter
0.67
Manufacturer Part Number
SO10/3MR
UPC
98013020732
Conductor Material
Copper
Item Name
SOOW Portable Cord
Jacket Material
Chlorinated Polyethylene
Insulation Material
EPDM Rubber
Number of Conductors
3
Length
2500
Degree of Protection
No
Insulation Thickness
0.045 Inch
Jacket Thickness
0.095
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
55809707
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.