Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 242-92074 L-Foot Mill Alum Flashing And Base Kit 12 Inch Clear

SKU: 472341
Snapnrck L-foot mill alum flashing and base kit are engineered to provide clean and level installation in most irregular surfaces. This 12-Inch flashing comes in clear color and has anodized aluminum finish for prolonged usage. Kit has aluminum, stainless steel hardware and EPDM rubber rain collar construction for better performance. The bonding hardware is integrated with the kit and demands for no grounding lugs. The slot provides 1-Inch vertical for array leveling and 1-Inch spacer offers elevation adjustability. The L-foot mill alum flashing and base kit is UL certified.
  • Built to provide aesthetic appearance
  • Bonding hardware is integrated
  • Modules does not demand for grounding lugs
  • Rails are bonded by rail splices
  • Engineered to deliver clean and level installation
  • Easy array leveling through slot 1-Inch vertical adjustment
  • 1-Inch Spacer provides increased elevation adjustment

Overview

Snapnrck L-foot mill alum flashing and base kit are engineered to provide clean and level installation in most irregular surfaces. This 12-Inch flashing comes in clear color and has anodized aluminum finish for prolonged usage. Kit has aluminum, stainless steel hardware and EPDM rubber rain collar construction for better performance. The bonding hardware is integrated with the kit and demands for no grounding lugs. The slot provides 1-Inch vertical for array leveling and 1-Inch spacer offers elevation adjustability. The L-foot mill alum flashing and base kit is UL certified.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
26131500
Material
6000 Series Aluminum, Stainless Steel Hardware, EPDM Rubber Rain Collar
Energy Star Flag
No
Load Rating
340 lb Uplift
Size
12 Inch
Torque Rating
10-16 ft-lb Silver Hardware, 8-10 ft-lb Black Hardware
Standards
UL Listed
Item Name
L-Foot Mill Alum Flashing And Base Kit
sku
472341
Color
Clear
Manufacturer Name
Snapnrck
Manufacturer Part Number
242
Includes
6 Hole Base, Standoff Shaft, Rubber Rain Collar and Standoff Clamp Assembly
Finish
Anodized Aluminum
Brand Name
Snapnrck
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.