Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 242-09002 Stand-Off Clamp Assembly With L-Foot 3-3/4 Inch x 2-1/4 Inch x 2 Inch Clear

SKU: 540631
Snapnrck Stand-off clamp assembly with L-foot, has anodized aluminum finish for durability. It has aluminum, stainless steel hardware and EPDM rubber rain collar construction for better performance. Assembly in clear color, features enhanced shaft threading and 6-hole HD base. It is ideal for heavy duty applications. The stand-off clamp assembly with L-foot, is UL certified.
  • Features enhanced shaft threading and 6-hole HD base
  • Ideal for heavy duty application
  • Features anodized aluminum finish

Overview

Snapnrck Stand-off clamp assembly with L-foot, has anodized aluminum finish for durability. It has aluminum, stainless steel hardware and EPDM rubber rain collar construction for better performance. Assembly in clear color, features enhanced shaft threading and 6-hole HD base. It is ideal for heavy duty applications. The stand-off clamp assembly with L-foot, is UL certified.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
26131500
Material
6000 Series Aluminum, Stainless Steel Hardware, EPDM Rubber Rain Collar
Energy Star Flag
No
Load Rating
340 lb Uplift
Size
3.75 Inch x 2.25 Inch x 2 Inch
Torque Rating
10-16 ft-lb Silver Hardware, 8-10 ft-lb Black Hardware
Standards
UL Listed
Item Name
Stand-Off Clamp Assembly With L-Foot
sku
540631
Color
Clear
Manufacturer Name
Snapnrck
Manufacturer Part Number
242
Includes
6 Hole HD Base, HD Standoff Shaft, Rubber Rain Collar and a Standoff Clamp Assembly
Finish
Anodized Aluminum
Brand Name
Snapnrck
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.