Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Snapnrck 242-02103 UV-Resistant Polymer Trunk Cable Clamp For Use With Rail

  

*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 242-02103 UV-Resistant Polymer Trunk Cable Clamp For Use With Rail

SKU: 417971
Snapnrck Trunk cable clamp is suitable to use with rail. It features UV resistant polymer construction. It permits you to secure DC and AC wire runs in and out of the rail channels. It has torque rating of 16 lb-ft. Trunk cable clamp is UL listed.
  • 4-Wire and trunk cable clamps allow you to secure DC & AC wire runs in and out of the rail channels and jumping between rails
  • Perfect for use with rail
  • UV-Resistant polymer aluminum and stainless steel construction

Overview

Snapnrck Trunk cable clamp is suitable to use with rail. It features UV resistant polymer construction. It permits you to secure DC and AC wire runs in and out of the rail channels. It has torque rating of 16 lb-ft. Trunk cable clamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Locking Type
No
Manufacturer Name
Snapnrck
Brand Name
Snapnrck
Energy Star Flag
No
sku
417971
Standards
UL Class A Fire Listed, Certified By State of California
Torque Rating
16 lb-ft
Material
UV Resistant Polymer
Insulation Material
No
Manufacturer Part Number
242-02103
Item Name
Trunk Cable Clamp
UNSPSC
26131500
For Use With
Rail
Finish
No
Hazardous Materials Code
N

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.