Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 232-01150 L-Foot Flashing Black Galvanized Aluminum

SKU: 315158
Snapnrck L-foot flashing in black galvanized aluminum color, has clear/black anodization finish for durability. The L-foot and base have aluminum construction for added strength. It has slotted attachment that offers 1-Inch vertical adjustment for array leveling. The increased elevation avoids cutting of shingles. The L-foot flashing is UL certified.
  • Attachment is slotted to provide 1-Inch space for array leveling
  • 1-Inch Spacer provides increased elevation adjustment
  • Eliminates cutting of shingles

Overview

Snapnrck L-foot flashing in black galvanized aluminum color, has clear/black anodization finish for durability. The L-foot and base have aluminum construction for added strength. It has slotted attachment that offers 1-Inch vertical adjustment for array leveling. The increased elevation avoids cutting of shingles. The L-foot flashing is UL certified.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
26131500
Material
6000 Series Aluminum L-Foot and Base, Stainless Steel Hardware and Galvanized Steel or Aluminum Flashing with Black, All-Weather Coating
Energy Star Flag
No
Load Rating
340 lb Uplift
Torque Rating
10-16 ft-lb Flange Nut, 8-10 ft-lb Rail Attachment Hardware
Standards
UL Listed
Item Name
L-Foot Flashing
sku
315158
Color
Black Galvanized Aluminum
Manufacturer Name
Snapnrck
Manufacturer Part Number
232
Finish
Clear or Black Anodization
Brand Name
Snapnrck
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.