Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 175-05012 Standard Cone Flashing 3/4 Inch x 4 Inch/11 Inch x 13 Inch

SKU: 598939
Snapnrck Standard cone flashing in galvanized finish, has steel construction for added strength and durability. The cone flashing increases the rail strength integrity through snap in installation. It ensures electrical continuity from integrated bonding pins. Cone flashing has offset cone size of 3/4 Inch x 4 Inch and base size of 11 Inch x 13 Inch. This flashing is ideal for pitched roof application.
  • Snap in feature increases rail strength integrity
  • Integrated bonding pins provide electrical continuity
  • Suitable for pitched roof application

Overview

Snapnrck Standard cone flashing in galvanized finish, has steel construction for added strength and durability. The cone flashing increases the rail strength integrity through snap in installation. It ensures electrical continuity from integrated bonding pins. Cone flashing has offset cone size of 3/4 Inch x 4 Inch and base size of 11 Inch x 13 Inch. This flashing is ideal for pitched roof application.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
26131500
Material
Steel
Energy Star Flag
No
Standard Pack/Case Quantity
25/Box
Size
3/4 Inch x 4 Inch Offset Cone, 11 Inch x 13 Inch Base
Item Name
Standard Cone Flashing
sku
598939
Manufacturer Name
Snapnrck
Manufacturer Part Number
175
Finish
Galvanized
Brand Name
Snapnrck
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.