Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Snapnrck 015-09839 Ground Rail Set 122 Inch Clear

SKU: 540108
Snapnrck Ground rail set in anodized aluminum finish, has aluminum construction for added strength and durability. The set in clear color, assembles using snap in bonding pipe clamps, which has channel nuts with bonding pins. It is easily configured for required tilt angle. This 122-Inch set withstands wind load up to 170 mph and snow load up to 120 psf. Set offers precise alignment on any surface and attaches full wire management system through rail channel. Rail set reduces the time required for installation. It is suitable for use with Series 200 ground mount system. The ground rail set meets UL and Class A fire standards.
  • Easily assembling by snap in bonding pipe clamps that feature channel nuts with integrated bonding pins
  • Ideal for all Snapnrck module attachments
  • 0 to 45 Degree tilt angle adjustment
  • Features ultra-adjustable for precise alignment on any surface
  • Rail channels are used to attach full wire management system
  • Requires less time for installation

Overview

Snapnrck Ground rail set in anodized aluminum finish, has aluminum construction for added strength and durability. The set in clear color, assembles using snap in bonding pipe clamps, which has channel nuts with bonding pins. It is easily configured for required tilt angle. This 122-Inch set withstands wind load up to 170 mph and snow load up to 120 psf. Set offers precise alignment on any surface and attaches full wire management system through rail channel. Rail set reduces the time required for installation. It is suitable for use with Series 200 ground mount system. The ground rail set meets UL and Class A fire standards.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
26131500
Material
6063 Aluminum
Energy Star Flag
No
Load Rating
170 mph Wind, 120 psf Snow
Standard Pack/Case Quantity
4/Pack
Size
122 Inch
Standards
UL Listed
Item Name
Ground Rail Set
sku
540108
Color
Clear
Manufacturer Name
Snapnrck
Manufacturer Part Number
15
For Use With
Series 200 Ground Mount System
Finish
Anodized Aluminum
Brand Name
Snapnrck
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.