Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SnapnRack 242-09017 6000 Series Anodized Aluminum 90-Degree Bonding All-Purpose L-Foot Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

SnapnRack 242-09017 6000 Series Anodized Aluminum 90-Degree Bonding All-Purpose L-Foot Black

SKU: 414317
SnapnRack 90-degree Bonding all-purpose L-foot in black color, features 6000 series anodized aluminum construction. It withstands load of 340 lb and torque rating of 8 - 10 ft-lb. L-foot is UL listed.
  • 6000 Series anodized aluminum construction
  • Has load capacity of 340 lb
  • Comes in black color

Overview

SnapnRack 90-degree Bonding all-purpose L-foot in black color, features 6000 series anodized aluminum construction. It withstands load of 340 lb and torque rating of 8 - 10 ft-lb. L-foot is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Color
Black
Standards
UL Listed
UNSPSC
41113630
RoHS Flag
Yes
Torque Rating
8 - 10 lb-ft
Country Of Origin
France
Energy Star Flag
No
sku
414317
Type
90-Degree
Load Rating
340 lb Design Uplift
Manufacturer Part Number
242-09017
Manufacturer Name
SnapnRack
Brand Name
SnapnRack
Finish
No
Item Name
Bonding All-Purpose L-Foot
Material
6000 Series Anodized Aluminum
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.