Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SnapnRack 232-01070 6063 Anodized Aluminum Standard Rail 162-Inch Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

SnapnRack 232-01070 6063 Anodized Aluminum Standard Rail 162-Inch Clear

SKU: 395845
SnapnRack 162-Inch Standard rail in clear color, features 6063 anodized aluminum construction. It has load rating of up to 170 mph in wind and up to 120 PSF in snow. This standard rail has torque rating of 10 - 16 ft-lb. It is applicable for two modules/rail and low corrosion environments. Standard rail is UL listed.
  • 6063 Anodized aluminum construction
  • Load rating of up to 170 mph in wind and up to 120 PSF in snow
  • Perfect for two modules/rail and low corrosion environments

Overview

SnapnRack 162-Inch Standard rail in clear color, features 6063 anodized aluminum construction. It has load rating of up to 170 mph in wind and up to 120 PSF in snow. This standard rail has torque rating of 10 - 16 ft-lb. It is applicable for two modules/rail and low corrosion environments. Standard rail is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Color
Clear
Standards
UL Listed
UNSPSC
26131500
Torque Rating
10 - 16 lb-ft
Energy Star Flag
No
Load Rating
Upto 170 mph Wind, Upto 120 psf Snow, 340 lb Design Uplift
Manufacturer Part Number
232-01070
Manufacturer Name
SnapnRack
UPC
78588609852
Brand Name
SnapnRack
Finish
No
Item Name
Standard Rail
Material
6063 Anodized Aluminum
Size
162 Inch

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.