SnapnRack 232-01069 6063 Anodized Aluminum Standard Rail 162-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

SnapnRack 232-01069 6063 Anodized Aluminum Standard Rail 162-Inch Black

SKU: 396719
SnapnRack 162-Inch Standard rail in black color, features 6063 anodized aluminum construction. It has load rating of up to 170 mph in wind and up to 120 PSF in snow. This standard rail has torque rating of 8 - 10 ft-lb. It is applicable for two modules/rail and low corrosion environments. Standard rail is UL listed.
  • 6063 Anodized aluminum construction
  • Load rating of up to 170 mph in wind and up to 120 PSF in snow
  • Perfect for two modules/rail and low corrosion environments

Overview

SnapnRack 162-Inch Standard rail in black color, features 6063 anodized aluminum construction. It has load rating of up to 170 mph in wind and up to 120 PSF in snow. This standard rail has torque rating of 8 - 10 ft-lb. It is applicable for two modules/rail and low corrosion environments. Standard rail is UL listed.

Specifications

Input Voltage
No
Phase
No
Color
Black
Finish
No
Size
162 Inch
Brand Name
SnapnRack
Item Name
Standard Rail
UNSPSC
26131500
Energy Star Flag
No
Torque Rating
8 - 10 lb-ft
Load Rating
Upto 170 mph Wind, Upto 120 psf Snow, 340 lb Design Uplift
UPC
78588609853
Manufacturer Name
SnapnRack
Manufacturer Part Number
232-01069
Material
6063 Anodized Aluminum
Standards
UL Listed

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.