Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SMA America SWDM-US-10 Webconnect Interface Data Module RJ45 Port

  

*Images are for illustration purposes only and may not be an exact representation of the product

SMA America SWDM-US-10 Webconnect Interface Data Module RJ45 Port

SKU: 244438
SMA America Webconnect interface data module is suitable to use with SMA's 3000-5000TL inverter line. It can access Sunny portal using internet access and DSL router. This powerful data module ensures free online monitoring and data exchange through Sunny portal. It makes use of Ethernet cable for direct data transmission from the inverter to Sunny portal. The data module meets UL, cCSAus and FCC standards.
  • Simple and straightforward plug-and-play commissioning device
  • Provides data exchange using Sunny portal with no data logger
  • Ensures compatibility with SMA's 3000-5000TL inverter line
  • Has a maximum range of 100 m
  • Has live system data and E-mail alerts
  • Suitable for use with Sunny Boy SB TL-22 and STP inverters

Overview

SMA America Webconnect interface data module is suitable to use with SMA's 3000-5000TL inverter line. It can access Sunny portal using internet access and DSL router. This powerful data module ensures free online monitoring and data exchange through Sunny portal. It makes use of Ethernet cable for direct data transmission from the inverter to Sunny portal. The data module meets UL, cCSAus and FCC standards.

Specifications

Fiber Type
No
Size
6 Inch Width x 1 Inch Depth x 9 Inch Height
Shape
No
Standards
UL Listed, cCSAus Certified, FCC Compliant
UNSPSC
43222600
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Phase
No
Manufacturer Part Number
SWDM-US-10
Manufacturer Name
SMA America
Brand Name
SMA America
Finish
No
Item Name
Webconnect Interface Data Module
Degree of Protection
No
Cable Type
No
Connection Type
RJ45 Port

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.