Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SINGLE RECEPTACLE COVER LUT SCR 15 LS 15A 125V SCR RCPTPT

  

*Images are for illustration purposes only and may not be an exact representation of the product

SINGLE RECEPTACLE COVER LUT SCR 15 LS 15A 125V SCR RCPTPT

SKU: 5153
DUPLEX, DIMMING TYPE; SATIN LIMESTONE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL, RESIDENTIAL GRADE; UL, CSA, NOM APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); BACK WIRING

Overview

DUPLEX, DIMMING TYPE; SATIN LIMESTONE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL, RESIDENTIAL GRADE; UL, CSA, NOM APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); BACK WIRING

Specifications

GTIN
00027557509565
Energy Star Flag
No
Manufacturer Part Number
SCR-15-LS
Manufacturer Name
LUTRON ELECTRONICS
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121406
UPC
02755750956
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.