Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Simkar TEP124-232-8C-B11-UNV Deep Cell Lay-In Parabolic Troffer 120 - 277-Volt (2) T8 Linear Fluorescent 32-Watt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Simkar TEP124-232-8C-B11-UNV Deep Cell Lay-In Parabolic Troffer 120 - 277-Volt (2) T8 Linear Fluorescent 32-Watt High Gloss Baked White Enamel

SKU: 430036
Simkar TEP series Parabolic troffer has die-formed steel construction with high gloss baked white enamel finish for maximum corrosion resistance. It supports (2) T8 linear fluorescent lamps for energy efficiency, superior color rendering and long life. This deep cell, lay-in troffer is suitable for new installations commercial offices, manufacturing, retail and institutional applications. Parabolic troffer is cULus listed for damp locations.
  • Attractive high efficiency fixtures that produce uniform low brightness in the 60 to 90-degree zone
  • Dual ballast switching
  • 3-Inch deep cell louvers
  • For new installations commercial offices, manufacturing, retail and institutional applications

Overview

Simkar TEP series Parabolic troffer has die-formed steel construction with high gloss baked white enamel finish for maximum corrosion resistance. It supports (2) T8 linear fluorescent lamps for energy efficiency, superior color rendering and long life. This deep cell, lay-in troffer is suitable for new installations commercial offices, manufacturing, retail and institutional applications. Parabolic troffer is cULus listed for damp locations.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
2.0000
Reflector Type
Low Iridescence Semi-Specular Anodized Aluminum
Shape
No
sku
430036
Socket Type
Bi-Pin Medium
Type
Deep Cell, Lay-In
Voltage Rating
120 - 277 Volt
Ceiling Type
No
Energy Star Flag
No
Fixture Wattage
64 Watt
Standards
cULus Certified for Damp Location
Lamp Included
No
Lamp Type/Designation
(2) T8 Linear Fluorescent
Shade Type
No
Component Type
No
Trim Type
No
UNSPSC
39111505
Mounting
Ceiling/Recessed
UPC
02702980323
Manufacturer Name
Simkar
Manufacturer Part Number
TEP124-232-8C-B11-UNV
Ballast Type
T8 Electronic
Lamp Wattage
32 Watt
Item Name
Parabolic Troffer
Frequency Rating
50/60 Hz
Finish
High Gloss Baked White Enamel
Dimmable
No
Dimensions
4 ft x 1 ft x 5-3/4 Inch
Degree of Protection
No
Brand Name
Simkar
Construction
Die Formed Steel
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.