Simkar MIE2232-B11-4L-UNV 4-Light MIE Series Premium Specular Industrial Fluorescent Fixture 32-Watt 120 - 277-Volt Baked White Enamel Miro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Simkar MIE2232-B11-4L-UNV 4-Light MIE Series Premium Specular Industrial Fluorescent Fixture 32-Watt 120 - 277-Volt Baked White Enamel Miro®

SKU: 103306
Simkar Miro® Collection MIE Series Premium specular industrial fluorescent fixture supports four 32-Watts power rated T8 fluorescent lamps for lighting. It has die-formed heavy gauge steel and high-gloss housing construction with baked white enamel finish over rust inhibiting phosphate coat for maximum reflectance and added durability. Fixture has specular Miro® 4 aluminum reflector that provides maximum reflectance up to 95% with controlled beam spread. Fluorescent fixture supports ceiling mounting and is suitable for commercial, industrial and retail purposes. Fluorescent fixture meets cULus listed for damp locations standards.
  • Fully wired for UNV 120 to 277-Volts, 50/60-Hz operation with thermally protected, automatic resetting Class P, sound rated A ballast
  • Exclusive flip up sockets for easy installation
  • Ceiling surface mount and spacing is available with snapper bracket (SN), CA24 chain kit or stem mount individual or continuous row

Overview

Simkar Miro® Collection MIE Series Premium specular industrial fluorescent fixture supports four 32-Watts power rated T8 fluorescent lamps for lighting. It has die-formed heavy gauge steel and high-gloss housing construction with baked white enamel finish over rust inhibiting phosphate coat for maximum reflectance and added durability. Fixture has specular Miro® 4 aluminum reflector that provides maximum reflectance up to 95% with controlled beam spread. Fluorescent fixture supports ceiling mounting and is suitable for commercial, industrial and retail purposes. Fluorescent fixture meets cULus listed for damp locations standards.

Specifications

Voltage Rating
120 - 277 Volt
Type
MIE Series, Premium Specular Industrial
Socket Type
No
Shape
No
Reflector Type
Specular MIRO 4 Aluminum
Number of Lamps
4.0000
Collection
Miro®
Mounting
Ceiling
Fixture Wattage
128 Watt
Lamp Included
No
Lamp Type/Designation
T8 Fluorescent
Shade Type
No
Standards
cULus Certified, Damp Location Rated
UNSPSC
39111501
Energy Star Flag
No
Brand Name
Simkar
Lamp Wattage
32 Watt
UPC
02702987950
Manufacturer Name
Simkar
Manufacturer Part Number
MIE2232-B11-4L-UNV
Degree of Protection
No
Finish
Baked White Enamel
Ballast Type
(1) 4-Lamp T8 Electronic
Construction
Die Formed Heavy Gauge Steel with High-Gloss Housing
Dimensions
96 Inch Length x 11-1/2 Inch Width x 3-7/8 Inch Depth
Dimmable
No
Item Name
Fluorescent Fixture

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.