Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Simkar LPSW-40-40-U1-1B Small Wallpack 38-Watt 120 - 277-Volt Bronze LEDPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Simkar LPSW-40-40-U1-1B Small Wallpack 38-Watt 120 - 277-Volt Bronze LEDPro

SKU: 424111
Simkar LEDPro Collection Small wallpack has voltage rating of 120 - 277-Volts and driver current rating of 830-Milli-Amps. It supports mounting on pole with size ranging from 8 - 12 ft. A white molded reflector ensures to deliver enhanced light illumination. This 38-Watt LED lamp has color rendering index of 80, color temperature of 4000K and delivers brightness of 2752 Lumens. It features die-cast aluminum housing with integrated heat sink fins for providing cooler operation and maximum LED operating life. It supports recessed junction box or surface mounting. It measures 7-3/16-Inch x 4-1/4-Inch x 11-Inch. Knockout pattern and conduit entry points on wallpack fits over a recessed junction box or surface mount with conduit.

Wallpack has UV stabilized impact-resistant polycarbonate front cover with integrated lens and internally painted bronze finish. It comes with four captive screws, which secures cover to housing. Integrated 120-Volt button photocell allows automatic dusk-to-dawn operation.

Wallpack has white molded reflector and prismatic polycarbonate lens for a type II distribution. Weather-proof silicone gasket seals front faceplate to housing. Wallpack is cULus certified and RoHS compliant.
  • UV stabilized impact-resistant polycarbonate front cover with integrated lens and internally painted bronze finish
  • COB LED array is 3 step binned for color temperature consistency
  • Integrated 120-Volt button photocell for automatic dusk to dawn operation
  • Access/ Wiring Front cover attaches to back housing via 4 captive screws
  • Traditional design
  • Instant ON; zero restrike

Overview

Simkar LEDPro Collection Small wallpack has voltage rating of 120 - 277-Volts and driver current rating of 830-Milli-Amps. It supports mounting on pole with size ranging from 8 - 12 ft. A white molded reflector ensures to deliver enhanced light illumination. This 38-Watt LED lamp has color rendering index of 80, color temperature of 4000K and delivers brightness of 2752 Lumens. It features die-cast aluminum housing with integrated heat sink fins for providing cooler operation and maximum LED operating life. It supports recessed junction box or surface mounting. It measures 7-3/16-Inch x 4-1/4-Inch x 11-Inch. Knockout pattern and conduit entry points on wallpack fits over a recessed junction box or surface mount with conduit.

Wallpack has UV stabilized impact-resistant polycarbonate front cover with integrated lens and internally painted bronze finish. It comes with four captive screws, which secures cover to housing. Integrated 120-Volt button photocell allows automatic dusk-to-dawn operation.

Wallpack has white molded reflector and prismatic polycarbonate lens for a type II distribution. Weather-proof silicone gasket seals front faceplate to housing. Wallpack is cULus certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
>80 CRI 4000K 2752 Lumens LED
Socket Type
No
Lamp Included
No
Collection
LEDPro
Voltage Rating
120 - 277 Volt
Temperature Rating
-22 to 104 deg F Operating
Pole Size
8 - 12 ft Mounting Height
Shade Type
No
Standards
cULus Certified, RoHS Compliant
UNSPSC
39111600
Reflector Type
White Molded
Energy Star Flag
No
Shape
No
Power Factor
>0.9
Average Life
50000 Hour
Manufacturer Part Number
LPSW-40-40-U1-1B
Manufacturer Name
Simkar
UPC
02702942166
Amperage Rating
830 Milli-Amp Driver
Mounting
Recessed Junction Box/Surface
Lamp Wattage
38 Watt
Item Name
Small Wallpack
Brand Name
Simkar
Includes
120 Volt Button Photocell
Finish
Bronze
Dimmable
No
Dimensions
7-3/16 Inch Length x 4-1/4 Inch Width x 11 Inch Height
Construction
Die Cast Aluminum Housing, Silicone Gasket

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.