Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Simkar EN24RAWR254T5HEU1 Weatherproof EN2 Series Vaportight Fixture 54-Watt 4-ft 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Simkar EN24RAWR254T5HEU1 Weatherproof EN2 Series Vaportight Fixture 54-Watt 4-ft 120 - 277 Volt

SKU: 126468
Simkar Weather-proof EN2 Series Vapor-tight fixture employs two 54-Watt T8 lamps. It has voltage rating of 120 - 277-Volts and power rating of 108-Watts. Fixture features reinforced thermal set polyester housing for longer endurance and rugged impact-resistant ribbed acrylic/polycarbonate injection molded lens for superior lighting performance. It measures 51-21/32-Inch x 6-3/4-Inch x 4-13/32-Inch. Fixture uses standard white reflector for reliable operation. It is ideal for use in high-pressure wash down and splash zone areas. It has IP65/IP67-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. Fixture is cULus listed.
  • Securely attached, over-center latching system that is tamper-proof ready
  • Superior sealing system produces a dust free, wash down fixture with an IP65 rating for 2-ft unit and IP67 for temporary immersion for the 4-ft and 8-ft units
  • Has voltage rating of 120 - 277 Volt

Overview

Simkar Weather-proof EN2 Series Vapor-tight fixture employs two 54-Watt T8 lamps. It has voltage rating of 120 - 277-Volts and power rating of 108-Watts. Fixture features reinforced thermal set polyester housing for longer endurance and rugged impact-resistant ribbed acrylic/polycarbonate injection molded lens for superior lighting performance. It measures 51-21/32-Inch x 6-3/4-Inch x 4-13/32-Inch. Fixture uses standard white reflector for reliable operation. It is ideal for use in high-pressure wash down and splash zone areas. It has IP65/IP67-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. Fixture is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
126468
Standards
cULus Certified
Type
Weatherproof EN2 Series
Ballast Type
Electronic
Socket Type
No
Brand Name
Simkar
UPC
02702992744
Shape
No
Voltage Rating
120 - 277 Volt
UNSPSC
39111907
Reflector Type
White Standard
Finish
No
Energy Star Flag
No
Dimmable
No
Dimensions
6-3/4 Inch Width x 4-13/32 Inch Height
Degree of Protection
IP65/IP67
Fixture Wattage
108 Watt
Lamp Included
No
Number of Lamps
2.0000
Nominal Length
4
Construction
5 VA Reinforced Thermal Set Polyester Housing, Ribbed Acrylic Injection Molded Lens
Manufacturer Part Number
EN24RAWR254T5HEU1
Lamp Wattage
54 Watt
Lamp Type/Designation
(2) 54 Watt T5HO
Manufacturer Name
Simkar
Item Name
Vaportight Fixture
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.